Shop All Round Spacers
Newport Fasteners
Round Spacer, #8 Screw Size, Plain Aluminum, 5/8 in Overall Lg
Mfr # 311008RSA
Zoro # G606354535
product price: $351.99
/pk 1000, $0.35/ea
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #8
- Overall Length 5/8 in
- Material Aluminum
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 311008RSA
- Zoro # G606354535
- Country of Origin Unknown
- Category Round Spacers
Dimensions
For Screw Size | #8 |
Overall Length | 5/8 in |
Outside Diameter | 5/16" |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Aluminum |
Finish | Plain |
Description
Spacer Round - #8 x 5/16 x 5/8 , Aluminum, Plain Finish, , 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 4mm x 32mm Zinc Plated Steel Metric Cotter Pins 30PK (32222)
- ZORO SELECT Thread Cutting Screw, #10 x 3/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (PPTCFIF-1000370-100P)
- DISC-LOCK Wedge Lock Washer, For Screw Size 1/4 in Steel, Advanced Corrosion Resistance Finish, 200 PK (GDP-101)
- HAMPTON Eye Bolt Steel, Zinc Plated (02-3456-272)
- NEWPORT FASTENERS Round Spacer, #10 Screw Size, Natural Nylon, 5/16" Overall Lg, 0.192 in Inside Dia (776413)
- NEWPORT FASTENERS Round Spacer, #10 Screw Size, Plain 18-8 Stainless Steel, 11/16 in Overall Lg, 0.192 in Inside Dia (842141)
- NEWPORT FASTENERS Round Spacer, 1/4 in Screw Size, Plain Aluminum, 1/8 in Overall Lg, 0.252 in Inside Dia (350541)
- NEWPORT FASTENERS Round Spacer, #10 Screw Size, Passivated 18-8 Stainless Steel, 9/16 in Overall Lg (310910RS303)
- NEWPORT FASTENERS Round Spacer, 1/4 in Screw Size, Natural Nylon, 7/8 in Overall Lg, 0.252 in Inside Dia (236841)
- NEWPORT FASTENERS Round Spacer, #4 Screw Size, Plain Stainless Steel, 5/16 in Overall Lg, 0.114 in Inside Dia (943909)
- MIDWEST FASTENER Round Spacer, Polished Stainless Steel, 3/4 in Overall Lg, 1/8 in Inside Dia (33341)
- Newport Fasteners Round Spacers