Shop All Round Spacers
Newport Fasteners
Round Spacer, #6 Screw Size, Natural Nylon, 5/8 in Overall Lg
Mfr # 501006RSN
Zoro # G006355507
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #6
- Overall Length 5/8 in
- Material Nylon
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 501006RSN
- Zoro # G006355507
- Country of Origin Unknown
- Category Round Spacers
Dimensions
For Screw Size | #6 |
Overall Length | 5/8 in |
Outside Diameter | 1/4" |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Nylon |
Finish | Natural |
Description
Spacer Round - #6 x 1/4 x 5/8 , Nylon, Natural Finish, , 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Wood Screw, #9, 3/4 in, Zinc Chromate Steel Flat Head Phillips Drive (SCWST975U2D)
- ZORO SELECT Shoulder Washer, Fits Bolt Size 1/4 in Nylon, Natural Finish, 40 PK (10SC250062)
- MIDWEST FASTENER Wood Screw, #5, 3/4 in, Plain Brass Flat Head Phillips Drive, 50 PK (69862)
- SUBURBAN BOLT AND SUPPLY M16 X 16 SOCKET SET SCREW (A4510160016)
- NEWPORT FASTENERS Round Spacer, #6 Screw Size, Natural Nylon, 1/4 in Overall Lg (370406RSN)
- NEWPORT FASTENERS Round Spacer, 1/4 in Screw Size, Plain Stainless Steel, 1/4 in Overall Lg, 0.252 in Inside Dia (468264)
- NEWPORT FASTENERS Round Spacer, #4 Screw Size, Plain Stainless Steel, 1 in Overall Lg, 0.114 in Inside Dia (286998)
- NEWPORT FASTENERS Round Spacer, #10 Screw Size, Plain Aluminum, 5/8 in Overall Lg, 0.192 in Inside Dia (165199)
- NEWPORT FASTENERS Round Spacer, #6 Screw Size, Plain Aluminum, 13/16 in Overall Lg (141306RSA)
- NEWPORT FASTENERS Round Spacer, #8 Screw Size, Natural Nylon, 1/4 in Overall Lg (500408RSN)
- ZORO SELECT Round Spacer, #8 Screw Size, Nylon, 1/4 in Overall Lg (310408RSN)
- Newport Fasteners Round Spacers