Shop All Round Spacers
Newport Fasteners
Round Spacer, #6 Screw Size, Natural Nylon, 1/4 in Overall Lg
Mfr # 140406RSN
Zoro # G006354845
product price: $124.99
/pk 1000, $0.12/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #6
- Overall Length 1/4 in
- Material Nylon
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 140406RSN
- Zoro # G006354845
- Country of Origin Unknown
- Category Round Spacers
Dimensions
For Screw Size | #6 |
Overall Length | 1/4 in |
Outside Diameter | 1/4" |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Nylon |
Finish | Natural |
Description
Spacer Round - #6 x 1/4 x 1/4 , Nylon, Natural Finish, , 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 x 1/2 in Hex Hex Machine Screw, Zinc Plated Steel, 3000 PK (1408EH)
- ZORO SELECT Barrel Bolt, #10-24, 3/4 in Brl Lg, 1/4 in Brl Dia, Steel Zinc Plated, 50 PK (5LY87)
- FOREVERBOLT Not Graded, 5/16"-18 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 3/4 in L, 100 PK (FBHEXB5161834P100)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 10 PK (U07000.050.0050)
- NEWPORT FASTENERS Round Spacer, #10 Screw Size, Plain Aluminum, 13/16 in Overall Lg (311310RSA)
- NEWPORT FASTENERS Round Spacer, #8 Screw Size, Plain Stainless Steel, 3/16 in Overall Lg, 0.166 in Inside Dia (704867)
- NEWPORT FASTENERS Round Spacer, #8 Screw Size, Plain Aluminum, 1-1/4 in Overall Lg (312008RSA)
- NEWPORT FASTENERS Round Spacer, #14 Screw Size, Natural Nylon, 3/8 in Overall Lg (500614RSN)
- NEWPORT FASTENERS Round Spacer, #6 Screw Size, Natural Nylon, 1/4 in Overall Lg (370406RSN)
- NEWPORT FASTENERS Round Spacer, #10 Screw Size, Plain Aluminum, 7/8 in Overall Lg, 0.192 in Inside Dia (291967)
- ZORO SELECT Round Spacers, 6X3/8 #5/16 ROUND , PK100, Plain 18-8 Stainless Steel, 3/8 in Overall Lg (310606RS303)
- Newport Fasteners Round Spacers