Shop All Round Spacers
Newport Fasteners
Round Spacer, #4 Screw Size, Passivated 18-8 Stainless Steel, 7/16 in Overall Lg
Mfr # 140704RS303
Zoro # G306354934
Free Shipping & Returns
$472.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #4
- Material 18-8 Stainless Steel
- Finish Passivated
- Outside Diameter 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 140704RS303
- Zoro # G306354934
- Country of Origin Unknown
- Category Round Spacers
Dimensions
For Screw Size | #4 |
Overall Length | 7/16 in |
Outside Diameter | 1/4" |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | 18-8 Stainless Steel |
Finish | Passivated |
Description
Spacer Round - #4 x 1/4 x 7/16 , Stainless Steel , Passivate, , 500PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4" x 2" Plain Steel Dowel Screws 20PK (60782)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 3/4 in Bd L, Aluminum Clear Anodized, 1 in OD (SO-9075)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 12 mm Length, 100 PK (M07150.080.0012)
- ZORO SELECT Flat Washer, Fits Bolt Size M3.5 , Stainless Steel Plain Finish, 50 PK (M51530.035.0001)
- NEWPORT FASTENERS Round Spacer, #4 Screw Size, Plain Stainless Steel, 1 in Overall Lg, 0.114 in Inside Dia (286998)
- NEWPORT FASTENERS Round Spacer, #12 Screw Size, Natural Nylon, 1 in Overall Lg (501612RSN)
- NEWPORT FASTENERS Round Spacer, #6 Screw Size, Natural Nylon, 1/2 in Overall Lg (370806RSN)
- NEWPORT FASTENERS Round Spacer, #10 Screw Size, Plain Aluminum, 7/8 in Overall Lg, 0.192 in Inside Dia (291967)
- NEWPORT FASTENERS Round Spacer, #8 Screw Size, Plain Stainless Steel, 3/16 in Overall Lg, 0.166 in Inside Dia (704867)
- NEWPORT FASTENERS Round Spacer, #14 Screw Size, Natural Nylon, 5/16 in Overall Lg (500514RSN)
- ZORO SELECT Round Spacer, #14 Screw Size, Nylon, 1 in Overall Lg (501614RSN)
- Newport Fasteners Round Spacers