Shop All Round Spacers
Newport Fasteners
Round Spacer, #4 Screw Size, Passivated 18-8 Stainless Steel, 3/8 in Overall Lg
Mfr # 100604RS303
Zoro # G306354576
product price: $613.99
/pk 500, $1.23/ea
Free Shipping & Returns
$613.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #4
- Material 18-8 Stainless Steel
- Finish Passivated
- Outside Diameter 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 100604RS303
- Zoro # G306354576
- Country of Origin Unknown
- Category Round Spacers
Dimensions
For Screw Size | #4 |
Overall Length | 3/8 in |
Outside Diameter | 3/16" |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | 18-8 Stainless Steel |
Finish | Passivated |
Description
Spacer Round - #4 x 3/16 x 3/8 , Stainless Steel , Passivate, , 500PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Drilling Screw, #10-16 x 1-1/4 in, Oil Steel Flat Head Phillips Drive, 5000 PK (1020KPFB)
- WRAP-IT Cinch Strap, No Adhesive, 24 in, 2 in Wd, Black, 4 PK (A704-24B)
- TE-CO Spherical Flange Nut, 1/4"-20, 18-8 Stainless Steel, 18-8, Plain, 1/2 in Hex Wd, 7/32 in Hex Ht (41921)
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Zinc Plated Steel, 9-1/2 in L (U01200.100.0950)
- NEWPORT FASTENERS Round Spacer, 1/4 in Screw Size, Natural Nylon, 7/8 in Overall Lg, 0.252 in Inside Dia (236841)
- NEWPORT FASTENERS Round Spacer, #12 Screw Size, Plain Stainless Steel, 1 in Overall Lg, 0.218 in Inside Dia (272959)
- NEWPORT FASTENERS Round Spacer, #10 Screw Size, Plain Aluminum, 5/8 in Overall Lg, 0.192 in Inside Dia (165199)
- NEWPORT FASTENERS Round Spacer, #8 Screw Size, Plain 18-8 Stainless Steel, 3/16 in Overall Lg, 0.166 in Inside Dia (207648)
- NEWPORT FASTENERS Round Spacer, #8 Screw Size, Natural Nylon, 1 in Overall Lg, 0.166 in Inside Dia (746232)
- NEWPORT FASTENERS Round Spacer, #14 Screw Size, Natural Nylon, 3/4 in Overall Lg, 0.252 in Inside Dia (724520)
- USA INDUSTRIALS Aluminum Unthreaded Round Spacers, M5 Screw Size, Plain Aluminum, 13 mm Overall Lg (ZSPCR-423)
- Newport Fasteners Round Spacers