Shop All Round Spacers
Newport Fasteners
Round Spacer, #4 Screw Size, Natural Nylon, 1/8 in Overall Lg
Mfr # 310204RSN
Zoro # G106354882
product price: $108.99
/pk 1000, $0.11/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #4
- Overall Length 1/8 in
- Material Nylon
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 310204RSN
- Zoro # G106354882
- Country of Origin Unknown
- Category Round Spacers
Dimensions
For Screw Size | #4 |
Overall Length | 1/8 in |
Outside Diameter | 5/16" |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Nylon |
Finish | Natural |
Description
Spacer Round - #4 x 5/16 x 1/8 , Nylon, Natural Finish, , 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Spade, Zinc Plated Steel, 0.36 to 0.38 in Head Ht, 1/2 in Lg, 25 PK (TSI0-80050S0-025P)
- HERITAGE Internal Retaining Ring, Steel, Zinc Plated Finish, 1.250 in Bore Dia. (SRZ-0932)
- ZORO SELECT Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 1 7/8 in Bore Dia. (KG-187SJ)
- ZORO SELECT Dowel Pin, 416SS, 8 Diax24mm L, PK10 (MDP19-5)
- NEWPORT FASTENERS Round Spacer, #6 Screw Size, Natural Nylon, 1/2 in Overall Lg, 0.140 in Inside Dia (857589)
- NEWPORT FASTENERS Round Spacer, 1/4 in Screw Size, Plain Aluminum, 1/8 in Overall Lg, 0.252 in Inside Dia (350541)
- NEWPORT FASTENERS Round Spacer, #10 Screw Size, Passivated 18-8 Stainless Steel, 9/16 in Overall Lg (310910RS303)
- NEWPORT FASTENERS Round Spacer, #4 Screw Size, Plain Stainless Steel, 1 in Overall Lg, 0.114 in Inside Dia (286998)
- NEWPORT FASTENERS Round Spacer, #8 Screw Size, Plain Aluminum, 1/4 in Overall Lg, 0.166 in Inside Dia (683031)
- NEWPORT FASTENERS Round Spacer, #14 Screw Size, Natural Nylon, 1 in Overall Lg, 0.252 in Inside Dia (837045)
- ZORO SELECT Spacer, #6 Screw Size, Plain Nylon, 3/8 in Overall Lg, 0.14 in Inside Dia, 10 PK (13SP223)
- Newport Fasteners Round Spacers