Shop All Round Spacers
Newport Fasteners
Round Spacer, #2 Screw Size, Natural Nylon, 1/2 in Overall Lg, 0.090 in Inside Dia
Mfr # 517335
Zoro # G106355797
product price: $134.99
/pk 1000, $0.13/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #2
- Overall Length 1/2 in
- Overall Length Tolerance +/-0.015 in
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 517335
- Zoro # G106355797
- Country of Origin Unknown
- Category Round Spacers
Dimensions
For Screw Size | #2 |
Overall Length | 1/2 in |
Overall Length Tolerance | +/-0.015 in |
Inside Diameter | 0.090 in |
Outside Diameter | 1/4" |
Outside Diameter Tolerance | +/-1/64 in |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Nylon |
Finish | Natural |
Description
1/4" OD Round Spacers/#2 x 1/2"/Nylon/Outer Diameter: 1/4"/Hole Size: #2/Length: 1/2" , 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 3/8"-16, Silicon Bronze, Not Graded, Plain, 21/64 in Ht, 25 PK (1WE50)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.4 in Flange Dia., 0.515 in L, Steel, 50 PK (CAT2-2520-50)
- ZORO SELECT Sheet Metal Screw, #10 x 1/2 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (SMQPI-1000500-100P)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 300 PK (3740BHT5)
- NEWPORT FASTENERS Round Spacer, #6 Screw Size, Natural Nylon, 1/2 in Overall Lg (370806RSN)
- NEWPORT FASTENERS Round Spacer, #14 Screw Size, Natural Nylon, 5/16 in Overall Lg (500514RSN)
- NEWPORT FASTENERS Round Spacer, #10 Screw Size, Plain Aluminum, 5/8 in Overall Lg, 0.192 in Inside Dia (165199)
- NEWPORT FASTENERS Round Spacer, 1/4 in Screw Size, Plain Stainless Steel, 1/4 in Overall Lg, 0.252 in Inside Dia (468264)
- NEWPORT FASTENERS Round Spacer, #6 Screw Size, Natural Nylon, 1/2 in Overall Lg, 0.140 in Inside Dia (857589)
- NEWPORT FASTENERS Round Spacer, #4 Screw Size, Nickel Plated Brass, 1/4 in Overall Lg (140404RSBN)
- ZORO SELECT Round Spacer, #8 Screw Size, Nylon, 5/16 in Overall Lg (370508RSN)
- Newport Fasteners Round Spacers