Shop All Round Spacers
Newport Fasteners
Round Spacer, #14 Screw Size, Plain Aluminum, 7/8 in Overall Lg
Mfr # 501414RSA
Zoro # G006355538
product price: $1,501.99
/pk 1000, $1.50/ea
Free Shipping & Returns
$1,501.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #14
- Material Aluminum
- Finish Plain
- Outside Diameter 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 501414RSA
- Zoro # G006355538
- Country of Origin Unknown
- Category Round Spacers
Dimensions
For Screw Size | #14 |
Overall Length | 7/8 in |
Outside Diameter | 1/4" |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Aluminum |
Finish | Plain |
Description
Spacer Round - #14 x 1/4 x 7/8 , Aluminum, Plain Finish, , 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 7/8"-9 Hex Head Cap Screw, Plain Stainless Steel, 2-1/4 in L, 5 PK (U55000.087.0225)
- ZORO SELECT Cotter Pin, Ext Png, 1/4"Dx2-1/2" L, PK125 (WWG-250-2500-LZ)
- ZORO SELECT 1/2"-13 Grade 2 Zinc Plated Finish Low Carbon Steel Round Slotted Castle Nut, 25 pk. (287062-PG)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 100 PK (U07410.025.0150)
- NEWPORT FASTENERS Round Spacer, #4 Screw Size, Plain Stainless Steel, 5/16 in Overall Lg, 0.114 in Inside Dia (943909)
- NEWPORT FASTENERS Round Spacer, #8 Screw Size, Plain Aluminum, 1-1/4 in Overall Lg (312008RSA)
- NEWPORT FASTENERS Round Spacer, #4 Screw Size, Natural Nylon, 1/8 in Overall Lg (310204RSN)
- NEWPORT FASTENERS Round Spacer, #8 Screw Size, Natural Nylon, 1/4 in Overall Lg (500408RSN)
- NEWPORT FASTENERS Round Spacer, #8 Screw Size, Plain Aluminum, 3/8 in Overall Lg, 0.166 in Inside Dia (312873)
- NEWPORT FASTENERS Round Spacer, #14 Screw Size, Natural Nylon, 3/4 in Overall Lg, 0.252 in Inside Dia (724520)
- ZORO SELECT Spacer, M13 Screw Size, Plain Nylon, 20 mm Overall Lg, 13.3 mm Inside Dia, 10 PK (13ME129)
- Newport Fasteners Round Spacers