Shop All Round Spacers
Newport Fasteners
Round Spacer, #14 Screw Size, Natural Nylon, 5/16 in Overall Lg
Mfr # 500514RSN
Zoro # G006355927
product price: $169.99
/pk 1000, $0.17/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #14
- Overall Length 5/16 in
- Material Nylon
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 500514RSN
- Zoro # G006355927
- Country of Origin Unknown
- Category Round Spacers
Dimensions
For Screw Size | #14 |
Overall Length | 5/16 in |
Outside Diameter | 1/2" |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Nylon |
Finish | Natural |
Description
Spacer Round - #14 x 1/2 x 5/16 , Nylon, Natural Finish, , 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length, 50 PK (M51030.080.0020)
- ZORO SELECT Flat Washer, For Screw Size 1 1/4" , Steel Zinc Plated Finish, 5 PK (U38130.125.0001)
- MIDWEST FASTENER Hex Nut, 3/4"-10, Steel, Grade 5, Zinc Plated, 5 PK (69108)
- KIPP Screw plug, 12 mm Dia, Steel Zinc plated (K1102.171215)
- NEWPORT FASTENERS Round Spacer, #4 Screw Size, Plain Stainless Steel, 1 in Overall Lg, 0.114 in Inside Dia (286998)
- NEWPORT FASTENERS Round Spacer, 1/4 in Screw Size, Plain Stainless Steel, 1/2 in Overall Lg, 0.252 in Inside Dia (357724)
- NEWPORT FASTENERS Round Spacer, 1/4 in Screw Size, Plain Aluminum, 1/8 in Overall Lg, 0.252 in Inside Dia (350541)
- NEWPORT FASTENERS Round Spacer, 1/4 in Screw Size, Natural Nylon, 1/4 in Overall Lg, 0.252 in Inside Dia (300054)
- NEWPORT FASTENERS Round Spacer, #8 Screw Size, Plain Aluminum, 3/8 in Overall Lg, 0.166 in Inside Dia (312873)
- NEWPORT FASTENERS Round Spacer, #6 Screw Size, Natural Nylon, 5/8 in Overall Lg (501006RSN)
- ZORO SELECT Round Spacers, 10X1 #5/16 ROUND S, PK100, Plain 18-8 Stainless Steel, 1 in Overall Lg (311610RS303)
- Newport Fasteners Round Spacers