Shop All Round Spacers
Newport Fasteners
Round Spacer, #14 Screw Size, Natural Nylon, 3/8 in Overall Lg
Mfr # 500614RSN
Zoro # G306355849
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #14
- Overall Length 3/8 in
- Material Nylon
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 500614RSN
- Zoro # G306355849
- Country of Origin Unknown
- Category Round Spacers
Dimensions
For Screw Size | #14 |
Overall Length | 3/8 in |
Outside Diameter | 1/2" |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Nylon |
Finish | Natural |
Description
Spacer Round - #14 x 1/2 x 3/8 , Nylon, Natural Finish, , 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Countersunk Head, 3/16 in Dia., 15/32 in L, Aluminum Body, 250 PK (U33620.018.0062)
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Steel, Black Oxide Finish, 50 PK (U37180.037.0001)
- BUILDRIGHT Drywall Screw, #8 x 3 in, Steel, Flat Head Square Drive, 97 PK (07725)
- ZORO SELECT 1/4"-20 x 3/8 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 2300 PK (B24212.025.0037)
- NEWPORT FASTENERS Round Spacer, 1/4 in Screw Size, Plain Aluminum, 3/8 in Overall Lg (1188-25-AL)
- NEWPORT FASTENERS Round Spacer, #6 Screw Size, Natural Nylon, 1/2 in Overall Lg, 0.140 in Inside Dia (857589)
- NEWPORT FASTENERS Round Spacer, #4 Screw Size, Nickel Plated Brass, 1/4 in Overall Lg (140404RSBN)
- NEWPORT FASTENERS Round Spacer, #4 Screw Size, Passivated 18-8 Stainless Steel, 3/8 in Overall Lg (100604RS303)
- NEWPORT FASTENERS Round Spacer, #8 Screw Size, Plain Aluminum, 15/16 in Overall Lg, 0.166 in Inside Dia (507008)
- NEWPORT FASTENERS Round Spacer, #14 Screw Size, Passivated Stainless Steel, 1/4 in Overall Lg (500414RS303)
- ZORO SELECT Round Spacer, #8 Screw Size, Nylon, 5/8 in Overall Lg (311008RSN)
- Newport Fasteners Round Spacers