Shop All Round Spacers
Newport Fasteners
Round Spacer, #14 Screw Size, Natural Nylon, 1 in Overall Lg, 0.252 in Inside Dia
Mfr # 837045
Zoro # G306356303
product price: $228.99
/pk 1000, $0.23/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #14
- Overall Length 1 in
- Overall Length Tolerance +/-0.015 in
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 837045
- Zoro # G306356303
- Country of Origin United States
- Category Round Spacers
Dimensions
For Screw Size | #14 |
Overall Length | 1 in |
Overall Length Tolerance | +/-0.015 in |
Inside Diameter | 0.252 in |
Outside Diameter | 1/2" |
Outside Diameter Tolerance | +/-1/64 in |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Nylon |
Finish | Natural |
Description
1/2" OD Round Spacers/#14 x 1"/Nylon/Outer Diameter: 1/2"/Hole Size: 1/4" /Length: 1", 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR COAT Flat Washer, Fits Bolt Size 5/8" , Steel Armor Coat Finish, 25 PK (UST237824)
- G.L. HUYETT Lock Nut, 1.173", Steel, Plain (N-06)
- ZORO SELECT Split Lock Washer, For Screw Size 7/8 in Steel, Zinc Plated Finish, 25 PK (LWLIS0870USA-025BX)
- ZORO SELECT Safety Pin, 18-8 Stainless Steel, Plain, 3/8 in Pin Dia, 2 1/4 in Usbl L, 2 13/16 in L (U39682.037.0225)
- NEWPORT FASTENERS Round Spacer, #4 Screw Size, Plain Stainless Steel, 5/16 in Overall Lg, 0.114 in Inside Dia (943909)
- NEWPORT FASTENERS Round Spacer, #6 Screw Size, Natural Nylon, 1/2 in Overall Lg, 0.140 in Inside Dia (857589)
- NEWPORT FASTENERS Round Spacer, #10 Screw Size, Plain Aluminum, 7/8 in Overall Lg, 0.192 in Inside Dia (291967)
- NEWPORT FASTENERS Round Spacer, 1/4 in Screw Size, Plain Aluminum, 1/8 in Overall Lg, 0.252 in Inside Dia (350541)
- NEWPORT FASTENERS Round Spacer, #10 Screw Size, Plain Aluminum, 5/8 in Overall Lg, 0.192 in Inside Dia (165199)
- NEWPORT FASTENERS Round Spacer, #8 Screw Size, Plain Stainless Steel, 3/16 in Overall Lg, 0.166 in Inside Dia (704867)
- ZORO SELECT Round Spacer, #8 Screw Size, Nylon, 3/4 in Overall Lg (371208RSN)
- Newport Fasteners Round Spacers