Shop All Round Spacers
Newport Fasteners
Round Spacer, 1/4 in Screw Size, Natural Nylon, 1/4 in Overall Lg, 0.252 in Inside Dia
Mfr # 300054
Zoro # G606355518
product price: $244.99
/pk 1000, $0.24/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size 1/4 in
- Overall Length Tolerance +/-0.015 in
- Material Nylon
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 300054
- Zoro # G606355518
- Country of Origin Unknown
- Category Round Spacers
Dimensions
For Screw Size | 1/4 in |
Overall Length | 1/4 in |
Overall Length Tolerance | +/-0.015 in |
Inside Diameter | 0.252 in |
Outside Diameter | 1/2" |
Outside Diameter Tolerance | +/-1/64 in |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Nylon |
Finish | Natural |
Description
1/2" OD Round Spacers/#14 x 1/4"/Nylon/Outer Diameter: 1/2"/Hole Size: 1/4" /Length: 1/4" , 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Toggle Bolt, 2" L, Plastic, 50 PK (U63270.000.0100)
- ZORO SELECT Sckt Set Scrw, Knurl Cup, 3/8-16x3/8, PK100 (SSKCIA0370037USA-100BX)
- TE-CO 3/8"-16, Carbon Steel, Black Oxide Finish (45152)
- ZORO SELECT Split Lock Washer, For Screw Size #6 Steel, Black Oxide Finish, 100 PK (U37000.013.0001)
- NEWPORT FASTENERS Round Spacer, 1/4 in Screw Size, Natural Nylon, 7/8 in Overall Lg, 0.252 in Inside Dia (236841)
- NEWPORT FASTENERS Round Spacer, 1/4 in Screw Size, Plain Aluminum, 3/8 in Overall Lg (1188-25-AL)
- NEWPORT FASTENERS Round Spacer, #6 Screw Size, Natural Nylon, 1/2 in Overall Lg, 0.140 in Inside Dia (857589)
- NEWPORT FASTENERS Round Spacer, #14 Screw Size, Natural Nylon, 1 in Overall Lg, 0.252 in Inside Dia (837045)
- NEWPORT FASTENERS Round Spacer, #8 Screw Size, Plain Stainless Steel, 3/16 in Overall Lg, 0.166 in Inside Dia (338123)
- NEWPORT FASTENERS Round Spacer, #12 Screw Size, Plain Aluminum, 1 in Overall Lg (501612RSA)
- MIDWEST FASTENER Round Spacer, Nylon, 1/4 in Overall Lg, 0.257 in Inside Dia (65804)
- Newport Fasteners Round Spacers