Shop All Round Spacers
Newport Fasteners
Round Spacer, #12 Screw Size, Plain Aluminum, 9/16 in Overall Lg
Mfr # 370912RSA
Zoro # G106355506
product price: $368.99
/pk 1000, $0.37/ea
Free Shipping & Returns
$368.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #12
- Overall Length 9/16 in
- Material Aluminum
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 370912RSA
- Zoro # G106355506
- Country of Origin Unknown
- Category Round Spacers
Dimensions
For Screw Size | #12 |
Overall Length | 9/16 in |
Outside Diameter | 3/8" |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Aluminum |
Finish | Plain |
Description
Spacer Round - #12 x 3/8 x 9/16 , Aluminum, Plain Finish, , 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Ext Prong, 1/8"Dx2" L, PK100 (U51700.012.0200)
- ZORO SELECT Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 70 mm L, 50 PK (M01210.100.0070)
- ZORO SELECT Fully Threaded Rod, 5/8"-18, 12 ft, Steel, Grade A, Zinc Plated Finish (U20365.062.9999)
- ZORO SELECT Split Lock Washer, For Screw Size #10 Steel, Black Oxide Finish, 100 PK (U37200.019.0001)
- NEWPORT FASTENERS Round Spacer, #6 Screw Size, Plain Aluminum, 13/16 in Overall Lg (141306RSA)
- NEWPORT FASTENERS Round Spacer, 1/4 in Screw Size, Natural Nylon, 7/8 in Overall Lg, 0.252 in Inside Dia (236841)
- NEWPORT FASTENERS Round Spacer, #10 Screw Size, Natural Nylon, 3/16 in Overall Lg, 0.192 in Inside Dia (341955)
- NEWPORT FASTENERS Round Spacer, #6 Screw Size, Natural Nylon, 1/2 in Overall Lg (370806RSN)
- NEWPORT FASTENERS Round Spacer, #8 Screw Size, Natural Nylon, 1 in Overall Lg, 0.166 in Inside Dia (746232)
- NEWPORT FASTENERS Round Spacer, #8 Screw Size, Plain 18-8 Stainless Steel, 3/16 in Overall Lg, 0.166 in Inside Dia (801476)
- ZORO SELECT Round Spacer, #6 Screw Size, Stainless Stainless Steel, 1/4 in Overall Lg (140406RS303)
- Newport Fasteners Round Spacers