Shop All Round Spacers
Newport Fasteners
Round Spacer, #12 Screw Size, Plain Aluminum, 11/16 in Overall Lg, 0.214 in Inside Dia
Mfr # 459837
Zoro # G306355719
product price: $718.99
/pk 1000, $0.72/ea
Free Shipping & Returns
$718.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #12
- Overall Length 11/16 in
- Overall Length Tolerance +/-0.005 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 459837
- Zoro # G306355719
- Country of Origin Unknown
- Category Round Spacers
Dimensions
For Screw Size | #12 |
Overall Length | 11/16 in |
Overall Length Tolerance | +/-0.005 in |
Inside Diameter | 0.214 in |
Outside Diameter | 1/2" |
Outside Diameter Tolerance | +/-1/64 in |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Aluminum |
Finish | Plain |
Description
1/2" OD Round Spacers/#12x11/16"/Aluminum/Outer Dia.: 1/2"/Hole Size: #12/Length: 11/16" , 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupling Nut, 5/16"-24, Steel, Grade 2, Zinc Plated, 7/8 in Lg, 1/2 in Hex Wd, 10 PK (1JA63)
- ZORO SELECT #4-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in Length, 100 PK (U51030.011.0050)
- MIDWEST FASTENER 1/2" Cherry Wood Round Head Screw Hole Buttons 100PK (08943)
- MIDWEST FASTENER 3/8" x 1-3/8" Round Wire Lock Pins 4PK (36443)
- NEWPORT FASTENERS Round Spacer, #4 Screw Size, Natural Nylon, 1/8 in Overall Lg (310204RSN)
- NEWPORT FASTENERS Round Spacer, #14 Screw Size, Natural Nylon, 5/16 in Overall Lg (500514RSN)
- NEWPORT FASTENERS Round Spacer, #6 Screw Size, Plain Aluminum, 13/16 in Overall Lg (141306RSA)
- NEWPORT FASTENERS Round Spacer, #12 Screw Size, Natural Nylon, 1 in Overall Lg (501612RSN)
- NEWPORT FASTENERS Round Spacer, #12 Screw Size, Plain Stainless Steel, 1 in Overall Lg, 0.218 in Inside Dia (272959)
- NEWPORT FASTENERS Round Spacer, #14 Screw Size, Natural Nylon, 7/8 in Overall Lg (501414RSN)
- ZORO SELECT Spacer, #10 Screw Size, Plain Nylon, 1/4 in Overall Lg, 0.194 in Inside Dia, 10 PK (13SP166)
- Newport Fasteners Round Spacers