Shop All Round Spacers
Newport Fasteners
Round Spacer, #12 Screw Size, Plain 18-8 Stainless Steel, 7/8 in Overall Lg, 0.218 in Inside Dia
Mfr # 883689
Zoro # G106356268
product price: $309.99
/pk 100, $3.10/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #12
- Overall Length Tolerance +/-0.005 in
- Material 18-8 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 883689
- Zoro # G106356268
- Country of Origin Unknown
- Category Round Spacers
Dimensions
For Screw Size | #12 |
Overall Length | 7/8 in |
Overall Length Tolerance | +/-0.005 in |
Inside Diameter | 0.218 in |
Outside Diameter | 3/8" |
Outside Diameter Tolerance | +/-1/64 in |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | 18-8 Stainless Steel |
Finish | Plain |
Description
3/8" OD Round Spacers/#12x7/8"/Stainless Steel/Outer Dia.: 3/8"/Hole Size: #12/Length: 7/8" , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Concrete Screw, 1/4"-14 Dia., Pan, 2 in L, Steel Black Oxide, 1000 PK (1432ABPPB)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, 7/16"-14 Thrd Sz, 18-8 Stainless Steel, 5 PK (3532-7/16X1.5DSL)
- ZORO SELECT Dowel Pin, SS, 1/16 Dx7/16 In L, Pk25 (MS16555-605)
- ZORO SELECT 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 200 PK (5024BHT)
- NEWPORT FASTENERS Round Spacer, 1/4 in Screw Size, Natural Nylon, 1/4 in Overall Lg, 0.252 in Inside Dia (300054)
- NEWPORT FASTENERS Round Spacer, #8 Screw Size, Plain Aluminum, 1-1/4 in Overall Lg (312008RSA)
- NEWPORT FASTENERS Round Spacer, #6 Screw Size, Natural Nylon, 1/2 in Overall Lg, 0.140 in Inside Dia (857589)
- NEWPORT FASTENERS Round Spacer, #6 Screw Size, Plain Aluminum, 13/16 in Overall Lg (141306RSA)
- NEWPORT FASTENERS Round Spacer, #8 Screw Size, Plain Stainless Steel, 3/16 in Overall Lg, 0.166 in Inside Dia (704867)
- NEWPORT FASTENERS Round Spacer, #6 Screw Size, Natural Nylon, 1/2 in Overall Lg (370806RSN)
- FASCOMP Spacer, 5/16 RndX7/16,192 ID, Al, Plain Aluminum, 7/16 in Overall Lg, 0.192 in Inside Dia (FC1158-10-A)
- Newport Fasteners Round Spacers