Shop All Round Spacers
Newport Fasteners
Round Spacer, #10 Screw Size, Plain Aluminum, 5/8 in Overall Lg, 0.192 in Inside Dia
Mfr # 165199
Zoro # G106354745
Free Shipping & Returns
$526.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #10
- Overall Length 5/8 in
- Overall Length Tolerance +/-0.005 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 165199
- Zoro # G106354745
- Country of Origin Unknown
- Category Round Spacers
Dimensions
For Screw Size | #10 |
Overall Length | 5/8 in |
Overall Length Tolerance | +/-0.005 in |
Inside Diameter | 0.192 in |
Outside Diameter | 5/16" |
Outside Diameter Tolerance | +/-1/64 in |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Aluminum |
Finish | Plain |
Description
5/16" OD Round Spacers/#10x5/8"/Aluminum/Outer Diameter: 5/16"/Hole Size: #10/Length: 5/8" , 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #10 x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.019.0100)
- ZORO SELECT Half Length Grooved Center Pin Type E 10 PK (U39750.025.0100)
- ZORO SELECT Heavy Hex Nut, 1/2"-13, Steel, Grade C, Black Oxide, 31/64 in Ht, 25 PK (U04025.050.0001)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 1/8 in Dia., 1/4 in L, Stainless Steel Body, 500 PK (SSDH42SSBS201)
- NEWPORT FASTENERS Round Spacer, #12 Screw Size, Natural Nylon, 1 in Overall Lg (501612RSN)
- NEWPORT FASTENERS Round Spacer, #4 Screw Size, Nickel Plated Brass, 1/4 in Overall Lg (140404RSBN)
- NEWPORT FASTENERS Round Spacer, 1/4 in Screw Size, Plain Stainless Steel, 1/4 in Overall Lg, 0.252 in Inside Dia (468264)
- NEWPORT FASTENERS Round Spacer, #8 Screw Size, Plain Aluminum, 1-1/4 in Overall Lg (312008RSA)
- NEWPORT FASTENERS Round Spacer, #8 Screw Size, Plain Aluminum, 15/16 in Overall Lg, 0.166 in Inside Dia (507008)
- NEWPORT FASTENERS Round Spacer, #10 Screw Size, Plain Aluminum, 1-1/8 in Overall Lg (501810RSA)
- FASCOMP Spacer, 1/4 RndX3/4, 140 ID, SS, Plain Stainless Steel, 3/4 in Overall Lg, 0.14 in Inside Dia (FC1132-6-SS)
- Newport Fasteners Round Spacers