Shop All Round Spacers
Newport Fasteners
Round Spacer, #10 Screw Size, Plain Aluminum, 3/16 in Overall Lg
Mfr # 310310RSA
Zoro # G606355556
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #10
- Overall Length 3/16 in
- Material Aluminum
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 310310RSA
- Zoro # G606355556
- Country of Origin Unknown
- Category Round Spacers
Dimensions
For Screw Size | #10 |
Overall Length | 3/16 in |
Outside Diameter | 5/16" |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Aluminum |
Finish | Plain |
Description
Spacer Round - #10 x 5/16 x 3/16 , Aluminum, Plain Finish, , 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY 5/8"-11 Socket Head Cap Screw, Plain Steel, 2 in Length (A0440400200U)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 50 PK (Z0468)
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Spade, Zinc Plated Steel, 0.30 to 0.32 in Head Ht, 1/2 in Lg, 25 PK (TSI0-80050P0-025P)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 3/4"-10, 2-1/2 in Shank, 1-1/2 in ID, Steel, Plain (U16000.075.0250)
- NEWPORT FASTENERS Round Spacer, #14 Screw Size, Natural Nylon, 5/16 in Overall Lg (500514RSN)
- NEWPORT FASTENERS Round Spacer, #8 Screw Size, Plain 18-8 Stainless Steel, 3/16 in Overall Lg, 0.166 in Inside Dia (207648)
- NEWPORT FASTENERS Round Spacer, #14 Screw Size, Natural Nylon, 7/8 in Overall Lg (501414RSN)
- NEWPORT FASTENERS Round Spacer, #8 Screw Size, Natural Nylon, 1/8 in Overall Lg (500208RSN)
- NEWPORT FASTENERS Round Spacer, #10 Screw Size, Plain Aluminum, 13/16 in Overall Lg (311310RSA)
- NEWPORT FASTENERS Round Spacer, 1/4 in Screw Size, Plain Stainless Steel, 1/2 in Overall Lg, 0.252 in Inside Dia (357724)
- ZORO SELECT Spacer, M10 Screw Size, Plain Nylon, 10 mm Overall Lg, 10.4 mm Inside Dia, 10 PK (13ME109)
- Newport Fasteners Round Spacers