Shop All Round Spacers
Newport Fasteners
Round Spacer, #10 Screw Size, Plain Aluminum, 1-1/8 in Overall Lg
Mfr # 501810RSA
Zoro # G006356252
product price: $1,509.99
/pk 1000, $1.51/ea
Free Shipping & Returns
$1,509.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #10
- Material Aluminum
- Finish Plain
- Outside Diameter 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 501810RSA
- Zoro # G006356252
- Country of Origin Unknown
- Category Round Spacers
Dimensions
For Screw Size | #10 |
Overall Length | 1-1/8 in |
Outside Diameter | 1/4" |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Aluminum |
Finish | Plain |
Description
Spacer Round - #10 x 1/4 x 1-1/8 , Aluminum, Plain Finish, , 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW Self-Drilling Screw, #8 x 1-5/8 in, Zinc Plated Steel Truss Head 120 PK (21536)
- ZORO SELECT Pin, Steel, 10mm dia., PK5 (M39070.100.0024)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.625x2 L, PK10 (WWG-CLPZ-222)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 3 in, Zinc Plated Steel Pan Head Combination Drive, 100 PK (03216)
- NEWPORT FASTENERS Round Spacer, #10 Screw Size, Plain Aluminum, 1 in Overall Lg (501610RSA)
- NEWPORT FASTENERS Round Spacer, 1/4 in Screw Size, Plain Aluminum, 1/8 in Overall Lg, 0.252 in Inside Dia (350541)
- NEWPORT FASTENERS Round Spacer, 1/4 in Screw Size, Plain Aluminum, 3/8 in Overall Lg (1188-25-AL)
- NEWPORT FASTENERS Round Spacer, #6 Screw Size, Natural Nylon, 5/8 in Overall Lg (501006RSN)
- NEWPORT FASTENERS Round Spacer, #4 Screw Size, Natural Nylon, 1/8 in Overall Lg (310204RSN)
- NEWPORT FASTENERS Round Spacer, #14 Screw Size, Natural Nylon, 7/8 in Overall Lg (501414RSN)
- MIDWEST FASTENER Round Spacer, Nylon, 30 mm Overall Lg, 8.3 mm Inside Dia (72894)
- Newport Fasteners Round Spacers