Shop All Round Spacers
Newport Fasteners
Round Spacer, #10 Screw Size, Plain 18-8 Stainless Steel, 11/16 in Overall Lg, 0.192 in Inside Dia
Mfr # 512097
Zoro # G606355846
product price: $345.99
/pk 100, $3.46/ea
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #10
- Overall Length Tolerance +/-0.005 in
- Material 18-8 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 512097
- Zoro # G606355846
- Country of Origin Unknown
- Category Round Spacers
Dimensions
For Screw Size | #10 |
Overall Length | 11/16 in |
Overall Length Tolerance | +/-0.005 in |
Inside Diameter | 0.192 in |
Outside Diameter | 1/2" |
Outside Diameter Tolerance | +/-1/64 in |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | 18-8 Stainless Steel |
Finish | Plain |
Description
1/2" OD Round Spacers/#10x11/16"/Stainless Steel/Outer Dia 1/2"/Hole Size: #10/Length: 11/16",100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Sltd, 5/32inx3/4in, Pln, PK100 (U39100.015.0075)
- NATIONAL 3/8 In. x 4 In. Zinc Eye Bolt with Hex Nut (N221267)
- ZORO SELECT #10-24 x 1-1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.019.0150)
- HOLO-KROME HOLO-KROME 3/8 X 3/4 DOWEL PIN 100/BOX (1090)
- NEWPORT FASTENERS Round Spacer, #10 Screw Size, Plain Aluminum, 1-1/8 in Overall Lg (501810RSA)
- NEWPORT FASTENERS Round Spacer, #10 Screw Size, Plain Stainless Steel, 15/16 in Overall Lg, 0.192 in Inside Dia (129581)
- NEWPORT FASTENERS Round Spacer, #6 Screw Size, Natural Nylon, 1/4 in Overall Lg (370406RSN)
- NEWPORT FASTENERS Round Spacer, #6 Screw Size, Natural Nylon, 1/2 in Overall Lg, 0.140 in Inside Dia (857589)
- NEWPORT FASTENERS Round Spacer, #10 Screw Size, Plain 18-8 Stainless Steel, 11/16 in Overall Lg, 0.192 in Inside Dia (842141)
- NEWPORT FASTENERS Round Spacer, #8 Screw Size, Plain Aluminum, 3/8 in Overall Lg, 0.166 in Inside Dia (312873)
- MIDWEST FASTENER Round Spacer, Polished Stainless Steel, 3/4 in Overall Lg, 1/2 in Inside Dia (33351)
- Newport Fasteners Round Spacers