Shop All Round Spacers
Newport Fasteners
Round Spacer, #10 Screw Size, Natural Nylon, 5/8 in Overall Lg
Mfr # 501010RSN
Zoro # G006355590
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #10
- Material Nylon
- Finish Natural
- Outside Diameter 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 501010RSN
- Zoro # G006355590
- Country of Origin Unknown
- Category Round Spacers
Dimensions
For Screw Size | #10 |
Overall Length | 5/8 in |
Outside Diameter | 1/4" |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Nylon |
Finish | Natural |
Description
Spacer Round - #10 x 1/4 x 5/8 , Nylon, Natural Finish, , 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTOR CLIP Internal Retaining Ring, Stainless Steel, Plain Finish, 1.250 in Bore Dia. (HO-125-SS)
- ZORO SELECT Spring Nut, #6, J Shape, Steel, Not Graded, Phosphate Finish, 50 PK (1LAZ2)
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 7/8" Dia., 6" L, Steel Plain, 4 PK (2778600)
- MIDWEST FASTENER Self-Drilling Screw, #9 x 1-1/2 in, Galvanized Steel Hex Head Hex Drive, 100 PK (53829)
- NEWPORT FASTENERS Round Spacer, #8 Screw Size, Natural Nylon, 1 in Overall Lg, 0.166 in Inside Dia (746232)
- NEWPORT FASTENERS Round Spacer, 1/4 in Screw Size, Plain Aluminum, 1/8 in Overall Lg, 0.252 in Inside Dia (350541)
- NEWPORT FASTENERS Round Spacer, #6 Screw Size, Natural Nylon, 5/8 in Overall Lg (501006RSN)
- NEWPORT FASTENERS Round Spacer, #8 Screw Size, Plain Aluminum, 1-1/4 in Overall Lg (312008RSA)
- NEWPORT FASTENERS Round Spacer, #4 Screw Size, Natural Nylon, 1/8 in Overall Lg (310204RSN)
- NEWPORT FASTENERS Round Spacer, #6 Screw Size, Natural Nylon, 1/4 in Overall Lg (370406RSN)
- ZORO SELECT Spacer, 1/4 in Screw Size, Plain Nylon, 1 in Overall Lg, 0.257 in Inside Dia, 10 PK (13SP277)
- Newport Fasteners Round Spacers