Shop All Round Spacers
Newport Fasteners
Round Spacer, #10 Screw Size, Natural Nylon, 3/16 in Overall Lg, 0.192 in Inside Dia
Mfr # 341955
Zoro # G106355568
product price: $125.99
/pk 1000, $0.13/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #10
- Overall Length 3/16 in
- Overall Length Tolerance +/-0.015 in
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 341955
- Zoro # G106355568
- Country of Origin Unknown
- Category Round Spacers
Dimensions
For Screw Size | #10 |
Overall Length | 3/16 in |
Overall Length Tolerance | +/-0.015 in |
Inside Diameter | 0.192 in |
Outside Diameter | 3/8" |
Outside Diameter Tolerance | +/-1/64 in |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Nylon |
Finish | Natural |
Description
3/8" OD Round Spacers/#10 x 3/16"/Nylon/Outer Diameter: 3/8"/Hole Size: #10/Length: 3/16" , 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/8" Black Phosphate Rectangular Push Nuts 30PK (61154)
- ZORO SELECT #2-56 x 3/16 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.008.0018)
- TAMPER-PRUF SCREWS 1-1/2 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91330)
- ZORO SELECT Fully Threaded Rod, 10-24, 2 ft, Brass, Not Graded, Plain Finish (BR.01002402.PL.DAR)
- NEWPORT FASTENERS Round Spacer, #4 Screw Size, Nickel Plated Brass, 1/4 in Overall Lg (140404RSBN)
- NEWPORT FASTENERS Round Spacer, 1/4 in Screw Size, Plain Stainless Steel, 1/2 in Overall Lg, 0.252 in Inside Dia (357724)
- NEWPORT FASTENERS Round Spacer, #14 Screw Size, Natural Nylon, 3/8 in Overall Lg, 0.252 in Inside Dia (631393)
- NEWPORT FASTENERS Round Spacer, #10 Screw Size, Plain Aluminum, 7/8 in Overall Lg, 0.192 in Inside Dia (291967)
- NEWPORT FASTENERS Round Spacer, #14 Screw Size, Natural Nylon, 7/8 in Overall Lg (501414RSN)
- NEWPORT FASTENERS Round Spacer, #8 Screw Size, Plain Stainless Steel, 3/16 in Overall Lg, 0.166 in Inside Dia (338123)
- ZORO SELECT Round Spacers, 10X5/8 #5/16 ROUND, PK100, #10 Screw Size, Stainless steel Stainless Steel (311010RS303)
- Newport Fasteners Round Spacers