Shop All Rivet Nuts
Newport Fasteners
Rivet Nut, M8-1.25 Thread Size, 160.27mm Flange Dia., 19.62mm L, Steel, 1000 PK
Mfr # 256760
Zoro # G006368934
product price: $1,062.99
/pk 1000, $1.06/ea
Free Shipping & Returns
$1,062.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flange Style Flanged
- Thread Size M8-1.25
- Material Steel
- Finish Zinc Yellow
- Flange Diameter 160.27mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 256760
- Zoro # G006368934
- Country of Origin Unknown
- Category Rivet Nuts
Dimensions
Thread Size | M8-1.25 |
Flange Diameter | 160.27mm |
Insert Diameter | 10.38mm |
Overall Length | 19.62mm |
Details
Item | Rivet Nut |
Flange Style | Flanged |
Material | Steel |
Finish | Zinc Yellow |
Grip Range | 3mm to 5mm |
System of Measurement | Metric |
End Type | Open |
Description
M8-1.25 Large Flange Blind Threaded Inserts/Steel/Zinc Yellow/Large Flange/Non-Ribbed , 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Rounded Head Thread-Cutting Screws for Metal 410 Stainless Steel 1/4-20 Thread 3/4 Long, 50PK (90410A323)
- USA INDUSTRIALS Hex Standoff, M5 Thrd Sz, 5/8 in L, 9.5 mm Thrd L 18-8 Stainless Steel Plain, 8.0 mm Hex W (ZSNDF-58)
- MIDWEST FASTENER Wood Screw, #6, 5/8 in, Plain Brass Oval Head Slotted Drive, 48 PK (61644)
- MIDWEST FASTENER Grade 8, 5/8"-11 Flange Bolt, Zinc Plated Steel, 1-1/2 in L, 10 PK (50345)
- NEWPORT FASTENERS Rivet Nut, #10-32 Thread Size, 0.3 in Flange Dia., 0.435" L, Stainless Steel, 1000 PK (608088)
- NEWPORT FASTENERS Rivet Nut, 1/4"-28 Thread Size, 0.445 in Flange Dia., 0.690" L, Steel, 1000 PK (757173)
- NEWPORT FASTENERS Rivet Nut, 5/16"-18 Thread Size, 0.655 in Flange Dia., 0.735" L, Aluminum, 1000 PK (431126)
- NEWPORT FASTENERS Rivet Nut, #10-24 Thread Size, 0.396 in Flange Dia., 0.516" L, Aluminum, 1000 PK (819056)
- NEWPORT FASTENERS Rivet Nut, 1/4"-28 Thread Size, 0.445 in Flange Dia., 0.590" L, Aluminum, 1000 PK (336937)
- NEWPORT FASTENERS Rivet Nut, M6-1.00 Thread Size, 110.18mm Flange Dia., 16.89mm L, Steel, 1000 PK (377386)
- AVK Rivet Nut, 3/8"-16 Thread Size, 0.655 in Flange Dia., .685 in L, Steel (BTI-AHS4T-616-150/B)
- Newport Fasteners Rivet Nuts