Shop All Rivet Nuts
Newport Fasteners
Rivet Nut, M6-1.00 Thread Size, 130.05mm Flange Dia., 16.62mm L, Steel, 2000 PK
Mfr # 396690
Zoro # G106368933
Free Shipping & Returns
$1,055.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flange Style Flanged
- Thread Size M6-1.00
- Material Steel
- Finish Zinc Yellow
- Flange Diameter 130.05mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 396690
- Zoro # G106368933
- Country of Origin Unknown
- Category Rivet Nuts
Dimensions
Thread Size | M6-1.00 |
Flange Diameter | 130.05mm |
Insert Diameter | 8.33mm |
Overall Length | 16.62mm |
Details
Item | Rivet Nut |
Flange Style | Flanged |
Material | Steel |
Finish | Zinc Yellow |
Grip Range | 2mm to 3.5mm |
System of Measurement | Metric |
End Type | Open |
Description
M6-1.0 Large Flange Blind Threaded Inserts/Steel/Zinc Yellow/Large Flange/Non-Ribbed , 2000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M20-2.50 Hex Head Cap Screw, Black Oxide Steel, 45 mm L, 10 PK (M04110.200.0045)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Zinc Plated Steel, 50 mm Length, 100 PK (M07160.040.0050)
- ZORO SELECT Hex Nut, M5-0.80, Steel, Class 10, Zinc Yellow, 4 mm Ht, 100 PK (HN40005001-100P1)
- DISCO Flat Washer, For Screw Size M12 Bright Zinc Plated Finish (1657PK)
- NEWPORT FASTENERS Rivet Nut, 5/16"-18 Thread Size, 0.655 in Flange Dia., 0.735" L, Aluminum, 1000 PK (431126)
- NEWPORT FASTENERS Rivet Nut, M6-1.00 Thread Size, 110.18mm Flange Dia., 16.89mm L, Steel, 1000 PK (377386)
- NEWPORT FASTENERS Rivet Nut, #10-24 Thread Size, 0.396 in Flange Dia., 0.516" L, Aluminum, 1000 PK (819056)
- NEWPORT FASTENERS Rivet Nut, #10-32 Thread Size, 0.3 in Flange Dia., 0.435" L, Stainless Steel, 1000 PK (608088)
- NEWPORT FASTENERS Rivet Nut, 1/4"-20 Thread Size, 0.395 in Flange Dia., 0.580" L, Stainless Steel, 1000 PK (624105)
- MIDWEST FASTENER Rivet Nut, M5-0.8 Thread Size, 14mm L, Rubber, 8 PK (39471)
- ASTRO PNEUMATIC NUTS STEEL RIVET 6MM M6 - PK/100 (AORN6M)
- Newport Fasteners Rivet Nuts