Shop All Rivet Nuts
Newport Fasteners
Rivet Nut, M5-0.80 Thread Size, 10.79mm Flange Dia., 15.62mm L, Steel, 2000 PK
Mfr # 630113
Zoro # G106368926
Free Shipping & Returns
$669.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flange Style Flanged
- Thread Size M5-0.80
- Material Steel
- Finish Zinc Yellow
- Flange Diameter 10.79mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 630113
- Zoro # G106368926
- Country of Origin Unknown
- Category Rivet Nuts
Dimensions
Thread Size | M5-0.80 |
Flange Diameter | 10.79mm |
Insert Diameter | 7.03mm |
Overall Length | 15.62mm |
Details
Item | Rivet Nut |
Flange Style | Flanged |
Material | Steel |
Finish | Zinc Yellow |
Grip Range | 2mm to 3.5mm |
System of Measurement | Metric |
End Type | Open |
Description
M5-0.8 Large Flange Blind Threaded Inserts/Steel/Zinc Yellow/Large Flange/Non-Ribbed , 2000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Drilling Screw, #12-14 x 1-1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 2000 PK (1224KPP)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 3-3/4 in Length, 25 PK (U07000.025.0375)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 4 PK (STUDB70500500-004BX)
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 4 ft, Nylon, 6/6, Plain Finish (RTH-51618-48)
- NEWPORT FASTENERS Rivet Nut, 1/4"-20 Thread Size, 0.395 in Flange Dia., 0.580" L, Stainless Steel, 1000 PK (624105)
- NEWPORT FASTENERS Rivet Nut, #10-32 Thread Size, 0.3 in Flange Dia., 0.435" L, Stainless Steel, 1000 PK (608088)
- NEWPORT FASTENERS Rivet Nut, #10-24 Thread Size, 0.396 in Flange Dia., 0.516" L, Aluminum, 1000 PK (819056)
- NEWPORT FASTENERS Rivet Nut, M6-1.00 Thread Size, 110.18mm Flange Dia., 16.89mm L, Steel, 1000 PK (377386)
- NEWPORT FASTENERS Rivet Nut, 5/16"-18 Thread Size, 0.655 in Flange Dia., 0.735" L, Aluminum, 1000 PK (431126)
- MIDWEST FASTENER Rivet Nut, M4-0.70 Thread Size, 16mm L, Steel, 10 PK (39461)
- ZORO SELECT Rivet Nut, #8-32 Thread Size, 0.347 in - 0.357 in Flange Dia., .485 in - .515 in L, Aluminum (XA-08160)
- Newport Fasteners Rivet Nuts