Shop All Rivet Nuts
Newport Fasteners
Rivet Nut, M5-0.80 Thread Size, 10.79mm Flange Dia., 15.62mm L, Aluminum, 2000 PK
Mfr # 819615
Zoro # G306368887
Free Shipping & Returns
$660.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flange Style Flanged
- Thread Size M5-0.80
- Material Aluminum
- Finish Plain
- Flange Diameter 10.79mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 819615
- Zoro # G306368887
- Country of Origin Unknown
- Category Rivet Nuts
Dimensions
Thread Size | M5-0.80 |
Flange Diameter | 10.79mm |
Insert Diameter | 7.03mm |
Overall Length | 15.62mm |
Details
Item | Rivet Nut |
Flange Style | Flanged |
Material | Aluminum |
Finish | Plain |
Grip Range | 2mm to 3.5mm |
System of Measurement | Metric |
End Type | Open |
Description
M5-0.8 Large Flange Blind Threaded Inserts/Aluminum Alloy 5056/Large Flange/Non-Ribbed , 2000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GYFORD Standoff Cap, 5/16"-18 Thrd Sz, Aluminum Black Anodized (SO-CAP9BL)
- FASCOMP Round Standoffs, #8-32 Thrd Sz, 1/2 in Bd L, Aluminum Plain, 1/4 in OD (FC1684-832-A)
- ZORO SELECT M20-2.50 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 10 PK (M07000.200.0050)
- ZORO SELECT Shoulder Screw, 1/2"-13 Thr Sz, 3/4 in Thr Lg, 4-1/4 in Shoulder Lg, Alloy Steel (U07111.062.0425)
- NEWPORT FASTENERS Rivet Nut, #10-24 Thread Size, 0.396 in Flange Dia., 0.516" L, Aluminum, 1000 PK (819056)
- NEWPORT FASTENERS Rivet Nut, #10-32 Thread Size, 0.3 in Flange Dia., 0.435" L, Stainless Steel, 1000 PK (608088)
- NEWPORT FASTENERS Rivet Nut, 1/4"-20 Thread Size, 0.395 in Flange Dia., 0.580" L, Stainless Steel, 1000 PK (624105)
- NEWPORT FASTENERS Rivet Nut, M6-1.00 Thread Size, 110.18mm Flange Dia., 16.89mm L, Steel, 1000 PK (377386)
- NEWPORT FASTENERS Rivet Nut, 5/16"-18 Thread Size, 0.655 in Flange Dia., 0.735" L, Aluminum, 1000 PK (431126)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.452 in Flange Dia., 0.406 in L, Steel, 25 PK (CFH2-2520-085T-25)
- ZORO SELECT Rivet Nut, M4-0.70 Thread Size, 0.392 in Flange Dia., 0.47 in L, Steel, 50 PK (M69135.040.0130)
- Newport Fasteners Rivet Nuts