Shop All Rivet Nuts
Newport Fasteners
Rivet Nut, #8-32 Thread Size, 0.347 in Flange Dia., 0.485" L, Steel, 1000 PK
Mfr # 157143
Zoro # G006368996
product price: $366.99
/pk 1000, $0.37/ea
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flange Style Flanged
- Thread Size #8-32
- Drill Bit Size #2
- Material Steel
- Finish Zinc Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 157143
- Zoro # G006368996
- Country of Origin Unknown
- Category Rivet Nuts
Dimensions
Thread Size | #8-32 |
Drill Bit Size | #2 |
Flange Diameter | 0.347 in |
Insert Diameter | 0.217 in |
Overall Length | 0.485" |
Details
Item | Rivet Nut |
Flange Style | Flanged |
Material | Steel |
Finish | Zinc Yellow |
Grip Range | 0.120" to 0.160" |
System of Measurement | Inch |
Description
8-32 Large Flange Blind Threaded Inserts/Steel/Zinc Yellow/Large Flange/Non-Ribbed , 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Drilling Screw, #12 x 1-1/2 in, Plain 410 Stainless Steel Pan Head Phillips Drive, 50 PK (U31870.021.0150)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1"-8, Steel, Grade 9, Zinc Plated, 1-1/16 in Ht, 5 PK (SLI9100CAD-005P)
- E-Z LOK Hex Drive Threaded Insert, #10-32 Int Thrd Sz, 0.394 in L, Zinc Alloy (901032-11)
- ZORO SELECT #2-56 x 5/8 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (U51122.008.0062)
- NEWPORT FASTENERS Rivet Nut, #10-24 Thread Size, 0.396 in Flange Dia., 0.516" L, Aluminum, 1000 PK (819056)
- NEWPORT FASTENERS Rivet Nut, 1/4"-28 Thread Size, 0.445 in Flange Dia., 0.590" L, Aluminum, 1000 PK (336937)
- NEWPORT FASTENERS Rivet Nut, #10-32 Thread Size, 0.3 in Flange Dia., 0.435" L, Stainless Steel, 1000 PK (608088)
- NEWPORT FASTENERS Rivet Nut, 5/16"-18 Thread Size, 0.655 in Flange Dia., 0.735" L, Aluminum, 1000 PK (431126)
- NEWPORT FASTENERS Rivet Nut, M6-1.00 Thread Size, 110.18mm Flange Dia., 16.89mm L, Steel, 1000 PK (377386)
- NEWPORT FASTENERS Rivet Nut, 1/4"-28 Thread Size, 0.445 in Flange Dia., 0.690" L, Steel, 1000 PK (757173)
- BSC PREFERRED Zinc-Plated Steel Heavy-Duty Rivet Nut Closed End M6 x 1 mm Thread 25.5 mm Installed Length, 10PK (98280A510)
- Newport Fasteners Rivet Nuts