Shop All Rivet Nuts
Newport Fasteners
Rivet Nut, #8-32 Thread Size, 0.347 in Flange Dia., 0.423" L, Aluminum, 1000 PK
Mfr # 686637
Zoro # G606368945
product price: $328.99
/pk 1000, $0.33/ea
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flange Style Flanged
- Drill Bit Size #2
- Material Aluminum
- Finish Plain
- Flange Diameter 0.347 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 686637
- Zoro # G606368945
- Country of Origin Unknown
- Category Rivet Nuts
Dimensions
Thread Size | #8-32 |
Drill Bit Size | #2 |
Flange Diameter | 0.347 in |
Insert Diameter | 0.217 in |
Overall Length | 0.423" |
Details
Item | Rivet Nut |
Flange Style | Flanged |
Material | Aluminum |
Finish | Plain |
Grip Range | 0.010" to 0.075" |
System of Measurement | Inch |
End Type | Open |
Description
8-32 Large Flange Blind Threaded Inserts/Aluminum Alloy 5056/Large Flange/Non-Ribbed , 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUVECO 3/8 BOLT SIZE 1 1/4 O.D. FENDER WASHER ZINC, 100PK (3553)
- ZORO SELECT #10-32 x 3/8 in Slotted Pan Machine Screw, Zinc Plated Steel, 8000 PK (1106MSP)
- ZORO SELECT #6-32 Mil Spec Socket Head Cap Screw, Passivated Steel, 3/4 in Length, 5 PK (NAS1352N06-12)
- L.H. DOTTIE Self-Drilling Screw, #8-18 x 1 in, Zinc Plated Steel Wafer Head Phillips Drive, 100 PK (TEKW81)
- NEWPORT FASTENERS Rivet Nut, #10-32 Thread Size, 0.3 in Flange Dia., 0.435" L, Stainless Steel, 1000 PK (608088)
- NEWPORT FASTENERS Rivet Nut, #10-24 Thread Size, 0.396 in Flange Dia., 0.516" L, Aluminum, 1000 PK (819056)
- NEWPORT FASTENERS Rivet Nut, 1/4"-28 Thread Size, 0.445 in Flange Dia., 0.590" L, Aluminum, 1000 PK (336937)
- NEWPORT FASTENERS Rivet Nut, 1/4"-28 Thread Size, 0.445 in Flange Dia., 0.690" L, Steel, 1000 PK (757173)
- NEWPORT FASTENERS Rivet Nut, M6-1.00 Thread Size, 110.18mm Flange Dia., 16.89mm L, Steel, 1000 PK (377386)
- NEWPORT FASTENERS Rivet Nut, 5/16"-18 Thread Size, 0.655 in Flange Dia., 0.735" L, Aluminum, 1000 PK (431126)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.445 in - 0.465 in Flange Dia., .590 in - .610 in L, Aluminum (LA-14165S)
- Newport Fasteners Rivet Nuts