Shop All Rivet Nuts
Newport Fasteners
Rivet Nut, #6-32 Thread Size, 0.365 in Flange Dia., 0.445" L, Steel, 1000 PK
Mfr # 449899
Zoro # G306368948
product price: $373.99
/pk 1000, $0.37/ea
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flange Style Flanged
- Material Steel
- Finish Zinc Yellow
- Flange Diameter 0.365 in
- Insert Diameter 0.261 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 449899
- Zoro # G306368948
- Country of Origin Unknown
- Category Rivet Nuts
Dimensions
Thread Size | #6-32 |
Flange Diameter | 0.365 in |
Insert Diameter | 0.261 in |
Overall Length | 0.445" |
Details
Item | Rivet Nut |
Flange Style | Flanged |
Material | Steel |
Finish | Zinc Yellow |
Grip Range | 0.020" to 0.080" |
System of Measurement | Inch |
End Type | Open |
Description
6-32 Large Flange Ribbed Blind Threaded Inserts/Steel/Zinc Yellow , 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, 1"-14 (5528-16)
- ZORO SELECT Grade 5, 7/16 in Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 25 PK (N01200.043.0200)
- SUBURBAN BOLT AND SUPPLY Grade 2, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L (A0010160332Z)
- VALUE RIVET Blind Rivet, 500 PK (M44009)
- NEWPORT FASTENERS Rivet Nut, 5/16"-18 Thread Size, 0.655 in Flange Dia., 0.735" L, Aluminum, 1000 PK (431126)
- NEWPORT FASTENERS Rivet Nut, 1/4"-28 Thread Size, 0.445 in Flange Dia., 0.590" L, Aluminum, 1000 PK (336937)
- NEWPORT FASTENERS Rivet Nut, #10-32 Thread Size, 0.3 in Flange Dia., 0.435" L, Stainless Steel, 1000 PK (608088)
- NEWPORT FASTENERS Rivet Nut, M6-1.00 Thread Size, 110.18mm Flange Dia., 16.89mm L, Steel, 1000 PK (377386)
- NEWPORT FASTENERS Rivet Nut, #10-24 Thread Size, 0.396 in Flange Dia., 0.516" L, Aluminum, 1000 PK (819056)
- NEWPORT FASTENERS Rivet Nut, 1/4"-28 Thread Size, 0.445 in Flange Dia., 0.690" L, Steel, 1000 PK (757173)
- G.L. HUYETT Rivet Nut, 1/4"-20 Thread Size, 0.390 in Flange Dia., .673 in L, Steel (BTI-FHK2-2520-138/B1)
- Newport Fasteners Rivet Nuts