Shop All Rivet Nuts
Newport Fasteners
Rivet Nut, #6-32 Thread Size, 0.315 in Flange Dia., 0.485" L, Aluminum, 1000 PK
Mfr # 504120
Zoro # G006368958
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flange Style Flanged
- Thread Size #6-32
- Drill Bit Size #12
- Material Aluminum
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 504120
- Zoro # G006368958
- Country of Origin Unknown
- Category Rivet Nuts
Dimensions
Thread Size | #6-32 |
Drill Bit Size | #12 |
Flange Diameter | 0.315 in |
Insert Diameter | 0.185 in |
Overall Length | 0.485" |
Details
Item | Rivet Nut |
Flange Style | Flanged |
Material | Aluminum |
Finish | Plain |
Grip Range | 0.120" to 0.160" |
System of Measurement | Inch |
End Type | Open |
Description
6-32 Large Flange Blind Threaded Inserts/Aluminum Alloy 5056/Large Flange/Non-Ribbed , 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #1-72 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (U07040.007.0075)
- ZORO SELECT Pin, Stainless Steel A2, 6mm dia., PK5 (M51428.060.0060)
- ZORO SELECT Dowel Pin, Steel 60 +/-2HRC, M5, PK100 (M39080.050.0010)
- MIDWEST FASTENER Lag Screw, 1/4 in, 1-1/4 in, Steel, Zinc Plated Hex Hex Drive, 100 PK (01286)
- NEWPORT FASTENERS Rivet Nut, 1/4"-28 Thread Size, 0.445 in Flange Dia., 0.590" L, Aluminum, 1000 PK (336937)
- NEWPORT FASTENERS Rivet Nut, M6-1.00 Thread Size, 110.18mm Flange Dia., 16.89mm L, Steel, 1000 PK (377386)
- NEWPORT FASTENERS Rivet Nut, 5/16"-18 Thread Size, 0.655 in Flange Dia., 0.735" L, Aluminum, 1000 PK (431126)
- NEWPORT FASTENERS Rivet Nut, #10-24 Thread Size, 0.396 in Flange Dia., 0.516" L, Aluminum, 1000 PK (819056)
- NEWPORT FASTENERS Rivet Nut, #10-32 Thread Size, 0.3 in Flange Dia., 0.435" L, Stainless Steel, 1000 PK (608088)
- NEWPORT FASTENERS Rivet Nut, 1/4"-28 Thread Size, 0.445 in Flange Dia., 0.690" L, Steel, 1000 PK (757173)
- GOEBEL Rivet Nut, #6-32 Thread Size, Stainless Steel, 250 PK (LHI2-632-80)
- Newport Fasteners Rivet Nuts