Shop All Rivet Nuts
Newport Fasteners
Rivet Nut, 5/16"-18 Thread Size, 0.655 in Flange Dia., 0.922" L, Aluminum, 1000 PK
Mfr # 619882
Zoro # G006369054
product price: $552.99
/pk 1000, $0.55/ea
Free Shipping & Returns
$552.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flange Style Flanged
- Thread Size 5/16"-18
- Drill Bit Size Z
- Material Aluminum
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 619882
- Zoro # G006369054
- Country of Origin Unknown
- Category Rivet Nuts
Dimensions
Thread Size | 5/16"-18 |
Drill Bit Size | Z |
Flange Diameter | 0.655 in |
Insert Diameter | 0.409 in |
Overall Length | 0.922" |
Details
Item | Rivet Nut |
Flange Style | Flanged |
Material | Aluminum |
Finish | Plain |
Grip Range | 0.200" to 0.275" |
System of Measurement | Inch |
End Type | Open |
Description
5/16-18 Large Flange Blind Threaded Inserts/Aluminum Alloy 5056/Large Flange/Non-Ribbed , 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #8-40 x 1/2 in Torx Oval Machine Screw, Black Oxide Steel, 8 PK (32979)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 5/8"-11, 2-1/2 in Shank, 1-3/8 in ID, Steel, Plain (U16000.062.0250)
- MIDWEST FASTENER Flange Nut, 7/16"-20, Steel, Grade 8, Zinc Yellow, 8 PK (932124)
- TAMPER-PRUF SCREWS #10-24 x 3/4 in Torx Button Machine Screw, Zinc Plated Steel, 100 PK (400220)
- NEWPORT FASTENERS Rivet Nut, M6-1.00 Thread Size, 110.18mm Flange Dia., 16.89mm L, Steel, 1000 PK (377386)
- NEWPORT FASTENERS Rivet Nut, #10-24 Thread Size, 0.396 in Flange Dia., 0.516" L, Aluminum, 1000 PK (819056)
- NEWPORT FASTENERS Rivet Nut, 1/4"-20 Thread Size, 0.395 in Flange Dia., 0.580" L, Stainless Steel, 1000 PK (624105)
- NEWPORT FASTENERS Rivet Nut, #10-32 Thread Size, 0.3 in Flange Dia., 0.435" L, Stainless Steel, 1000 PK (608088)
- NEWPORT FASTENERS Rivet Nut, 5/16"-18 Thread Size, 0.655 in Flange Dia., 0.735" L, Aluminum, 1000 PK (431126)
- AVK Rivet Nut, #10-24 Thread Size, 0.34 in Flange Dia., 0.585 in L, Steel, 25 PK (AKS4T-1024-225)
- ZORO SELECT Rivet Nut, M6-1.00 Thread Size, 0.5 in Flange Dia., 0.57 in L, Aluminum, 50 PK (M69315.060.0165)
- Newport Fasteners Rivet Nuts