Shop All Rivet Nuts
Newport Fasteners
Rivet Nut, 3/8"-16 Thread Size, 0.660 in Flange Dia., 0.835" L, Aluminum, 1000 PK
Mfr # 333998
Zoro # G706368937
Free Shipping & Returns
$1,125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flange Style Flanged
- Thread Size 3/8"-16
- Material Aluminum
- Finish Plain
- Flange Diameter 0.660 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 333998
- Zoro # G706368937
- Country of Origin Unknown
- Category Rivet Nuts
Dimensions
Thread Size | 3/8"-16 |
Flange Diameter | 0.660 in |
Insert Diameter | 0.526 in |
Overall Length | 0.835" |
Details
Item | Rivet Nut |
Flange Style | Flanged |
Material | Aluminum |
Finish | Plain |
Grip Range | 0.150" to 0.312" |
System of Measurement | Inch |
End Type | Open |
Description
3/8-16 Large Flange Ribbed Blind Threaded Inserts/Aluminum Alloy 5056 , 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Lok-Bolt AS Sleeve Anchor, 3/4" Dia., 8-1/4" L, Carbon Steel Zinc Plated, 10 PK (05065S-PWR)
- ZORO SELECT Flat Washer, For Screw Size M3 , Stainless Steel Plain Finish, 50 PK (M55530.030.0001)
- L.H. DOTTIE Screw Anchor, Carbon Steel, 50 PK (WG14S)
- GRIP-RITE Deck Screw, #10 x 3-1/2 in, Flat Head, Torx Drive (312GCS10BK)
- NEWPORT FASTENERS Rivet Nut, #10-24 Thread Size, 0.396 in Flange Dia., 0.516" L, Aluminum, 1000 PK (819056)
- NEWPORT FASTENERS Rivet Nut, 1/4"-20 Thread Size, 0.395 in Flange Dia., 0.580" L, Stainless Steel, 1000 PK (624105)
- NEWPORT FASTENERS Rivet Nut, M6-1.00 Thread Size, 110.18mm Flange Dia., 16.89mm L, Steel, 1000 PK (377386)
- NEWPORT FASTENERS Rivet Nut, #10-32 Thread Size, 0.3 in Flange Dia., 0.435" L, Stainless Steel, 1000 PK (608088)
- NEWPORT FASTENERS Rivet Nut, 5/16"-18 Thread Size, 0.655 in Flange Dia., 0.735" L, Aluminum, 1000 PK (431126)
- ZORO SELECT Rivet Nut, #8-32 Thread Size, 0.5 in Flange Dia., 0.7195 in L, Steel, 10 PK (RFL2-0832-130-10)
- AVK Rivet Nut, 5/16"-18 Thread Size, 0.685 in Flange Dia., 0.805 in L, Aluminum, 10 PK (ALA1-518-312)
- Newport Fasteners Rivet Nuts