Shop All Rivet Nuts
Newport Fasteners
Rivet Nut, 1/4"-20 Thread Size, 0.465 in Flange Dia., 0.672" L, Steel, 1000 PK
Mfr # 712086
Zoro # G006368873
product price: $427.99
/pk 1000, $0.43/ea
Free Shipping & Returns
$427.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flange Style Flanged
- Thread Size 1/4"-20
- Drill Bit Size Q
- Material Steel
- Finish Zinc Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 712086
- Zoro # G006368873
- Country of Origin Unknown
- Category Rivet Nuts
Dimensions
Thread Size | 1/4"-20 |
Drill Bit Size | Q |
Flange Diameter | 0.465 in |
Insert Diameter | 0.328 in |
Overall Length | 0.672" |
Details
Item | Rivet Nut |
Flange Style | Flanged |
Material | Steel |
Finish | Zinc Yellow |
Grip Range | 0.080" to 0.140" |
System of Measurement | Inch |
Description
1/4-20 Large Flange Blind Threaded Inserts/Steel/Zinc Yellow/Large Flange/Non-Ribbed , 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT Carriage Bolt, Square Neck, 4-1/2" L, PK10 (FBCB142045P10)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Zinc Plated Steel, 55 mm Length, 100 PK (M07160.050.0055)
- ZORO SELECT #10-24 x 3/4 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51120.019.0075)
- ZORO SELECT External-E E-Clip, Steel Black Phosphate Finish, 1/8 in Shaft Dia, 100 PK (BE-12ST PA)
- NEWPORT FASTENERS Rivet Nut, #10-32 Thread Size, 0.3 in Flange Dia., 0.435" L, Stainless Steel, 1000 PK (608088)
- NEWPORT FASTENERS Rivet Nut, 1/4"-28 Thread Size, 0.445 in Flange Dia., 0.590" L, Aluminum, 1000 PK (336937)
- NEWPORT FASTENERS Rivet Nut, M6-1.00 Thread Size, 110.18mm Flange Dia., 16.89mm L, Steel, 1000 PK (377386)
- NEWPORT FASTENERS Rivet Nut, #10-24 Thread Size, 0.396 in Flange Dia., 0.516" L, Aluminum, 1000 PK (819056)
- NEWPORT FASTENERS Rivet Nut, 1/4"-28 Thread Size, 0.445 in Flange Dia., 0.690" L, Steel, 1000 PK (757173)
- NEWPORT FASTENERS Rivet Nut, 5/16"-18 Thread Size, 0.655 in Flange Dia., 0.735" L, Aluminum, 1000 PK (431126)
- MARSON Rivet Nut, 1/4"-20 Thread Size, Aluminum, 5000 PK (M57650)
- Newport Fasteners Rivet Nuts