Shop All Rivet Nuts
Newport Fasteners
Rivet Nut, 1/4"-20 Thread Size, 0.465 in Flange Dia., 0.672" L, Aluminum, 1000 PK
Mfr # 861980
Zoro # G306368962
Free Shipping & Returns
$376.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flange Style Flanged
- Thread Size 1/4"-20
- Drill Bit Size Q
- Material Aluminum
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 861980
- Zoro # G306368962
- Country of Origin Unknown
- Category Rivet Nuts
Dimensions
Thread Size | 1/4"-20 |
Drill Bit Size | Q |
Flange Diameter | 0.465 in |
Insert Diameter | 0.328 in |
Overall Length | 0.672" |
Details
Item | Rivet Nut |
Flange Style | Flanged |
Material | Aluminum |
Finish | Plain |
Grip Range | 0.080" to 0.140" |
System of Measurement | Inch |
End Type | Open |
Description
1/4-20 Large Flange Blind Threaded Inserts/Aluminum Alloy 5056/Large Flange/Non-Ribbed , 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length, 170 PK (B07410.050.0250)
- MIDWEST FASTENER Masonry Screw, 1/2" Dia., Hex, 8 in L, Steel Blue Ruspert, 10 PK (55195)
- ZORO SELECT Cotter Pin, Ext Prong, 1/8"Dx2" L, PK100 (U51700.012.0200)
- MIDWEST FASTENER M8-1.25 Socket Head Cap Screw, Chrome Plated Steel, 10 mm Length, 10 PK (34322)
- NEWPORT FASTENERS Rivet Nut, #10-24 Thread Size, 0.396 in Flange Dia., 0.516" L, Aluminum, 1000 PK (819056)
- NEWPORT FASTENERS Rivet Nut, 5/16"-18 Thread Size, 0.655 in Flange Dia., 0.735" L, Aluminum, 1000 PK (431126)
- NEWPORT FASTENERS Rivet Nut, 1/4"-20 Thread Size, 0.395 in Flange Dia., 0.580" L, Stainless Steel, 1000 PK (624105)
- NEWPORT FASTENERS Rivet Nut, #10-32 Thread Size, 0.3 in Flange Dia., 0.435" L, Stainless Steel, 1000 PK (608088)
- NEWPORT FASTENERS Rivet Nut, M6-1.00 Thread Size, 110.18mm Flange Dia., 16.89mm L, Steel, 1000 PK (377386)
- ZORO SELECT Rivet Nut, #10-24 Thread Size, 0.417 in Flange Dia., 0.57 in L, Steel, 50 PK (U69135.019.0225)
- ZORO SELECT Rivet Nut, #6-32 Thread Size, 0.315 in - 0.325 in Flange Dia., .485 in - .515 in L, Aluminum (XA-06160)
- Newport Fasteners Rivet Nuts