Shop All Rivet Nuts
Newport Fasteners
Rivet Nut, 1/4"-20 Thread Size, 0.395 in Flange Dia., 0.580" L, Stainless Steel, 1000 PK
Mfr # 624105
Zoro # G006368880
product price: $3,547.99
/pk 1000, $3.55/ea
Free Shipping & Returns
$3,547.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flange Style Flanged
- Thread Size 1/4"-20
- Material Stainless Steel
- Finish Plain
- Flange Diameter 0.395 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 624105
- Zoro # G006368880
- Country of Origin Unknown
- Category Rivet Nuts
Dimensions
Thread Size | 1/4"-20 |
Flange Diameter | 0.395 in |
Insert Diameter | 0.374 in |
Overall Length | 0.580" |
Details
Item | Rivet Nut |
Flange Style | Flanged |
Material | Stainless Steel |
Finish | Plain |
Grip Range | 0.030" to 0.130" |
System of Measurement | Inch |
Material Grade | 303 Series |
Description
1/4-20 Small Flange Threaded Inserts/303 Stainless Steel/Non-Ribbed , 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 25 PK (U07040.031.0300)
- ZORO SELECT Round U-Bolt, 1/2"-13, 8 3/4 in Wd, 10 3/8 in Ht, Hot Dipped Galvanized Steel, 5 PK (U17244.050.0800)
- ZORO SELECT Blind Rivet, Large Flanged Head, 3/16 in Dia., 1-13/64 in L, Aluminum Body, 250 PK (U33191.018.0616)
- MIDWEST FASTENER Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L, 4 PK (63022)
- NEWPORT FASTENERS Rivet Nut, 1/4"-28 Thread Size, 0.445 in Flange Dia., 0.690" L, Steel, 1000 PK (757173)
- NEWPORT FASTENERS Rivet Nut, #10-24 Thread Size, 0.396 in Flange Dia., 0.516" L, Aluminum, 1000 PK (819056)
- NEWPORT FASTENERS Rivet Nut, 1/4"-28 Thread Size, 0.445 in Flange Dia., 0.590" L, Aluminum, 1000 PK (336937)
- NEWPORT FASTENERS Rivet Nut, #10-32 Thread Size, 0.3 in Flange Dia., 0.435" L, Stainless Steel, 1000 PK (608088)
- NEWPORT FASTENERS Rivet Nut, 5/16"-18 Thread Size, 0.655 in Flange Dia., 0.735" L, Aluminum, 1000 PK (431126)
- NEWPORT FASTENERS Rivet Nut, M6-1.00 Thread Size, 110.18mm Flange Dia., 16.89mm L, Steel, 1000 PK (377386)
- AVK Rivet Nut, #10-24 Thread Size, 0.34 in Flange Dia., 0.475 in L, Steel, 25 PK (AKS4T-1024-130)
- Newport Fasteners Rivet Nuts