Shop All Rivet Nuts
Newport Fasteners
Rivet Nut, #10-32 Thread Size, 0.390 in Flange Dia., 0.5" L, Aluminum, 1000 PK
Mfr # 642323
Zoro # G306368894
product price: $388.99
/pk 1000, $0.39/ea
Free Shipping & Returns
$388.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flange Style Flanged
- Material Aluminum
- Finish Plain
- Flange Diameter 0.390 in
- Insert Diameter 0.292 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 642323
- Zoro # G306368894
- Country of Origin Unknown
- Category Rivet Nuts
Dimensions
Thread Size | #10-32 |
Flange Diameter | 0.390 in |
Insert Diameter | 0.292 in |
Overall Length | 0.5" |
Details
Item | Rivet Nut |
Flange Style | Flanged |
Material | Aluminum |
Finish | Plain |
Grip Range | 0.020" to 0.130" |
System of Measurement | Inch |
End Type | Open |
Description
10-32 Large Flange Ribbed Blind Threaded Inserts/Aluminum Alloy 5056 , 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 1/2 in. (U51798.050.0100)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, 18-8 Stainless Steel, 1 in L, 50 PK (50522)
- CSH Wood Screw, #8, 3 in, Zinc Plated Stainless Steel Round Head Combination Phillips/Slotted Drive (0.RWCC08300Z)
- AMPG Flat Washer, Fits Bolt Size 3/8 in , Steel Black Oxide Finish (Z9163STL)
- NEWPORT FASTENERS Rivet Nut, 1/4"-28 Thread Size, 0.445 in Flange Dia., 0.690" L, Steel, 1000 PK (757173)
- NEWPORT FASTENERS Rivet Nut, M6-1.00 Thread Size, 110.18mm Flange Dia., 16.89mm L, Steel, 1000 PK (377386)
- NEWPORT FASTENERS Rivet Nut, 5/16"-18 Thread Size, 0.655 in Flange Dia., 0.735" L, Aluminum, 1000 PK (431126)
- NEWPORT FASTENERS Rivet Nut, 1/4"-28 Thread Size, 0.445 in Flange Dia., 0.590" L, Aluminum, 1000 PK (336937)
- NEWPORT FASTENERS Rivet Nut, #10-24 Thread Size, 0.396 in Flange Dia., 0.516" L, Aluminum, 1000 PK (819056)
- NEWPORT FASTENERS Rivet Nut, #10-32 Thread Size, 0.3 in Flange Dia., 0.435" L, Stainless Steel, 1000 PK (608088)
- AVK Rivet Nut, #10-32 Thread Size, 0.415 in Flange Dia., 0.475 in L, Aluminum, 25 PK (ALA1-1032-130)
- Newport Fasteners Rivet Nuts