Shop All Rivet Nuts
Newport Fasteners
Rivet Nut, #10-24 Thread Size, 0.396 in Flange Dia., 0.516" L, Steel, 1000 PK
Mfr # 651803
Zoro # G106369022
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flange Style Flanged
- Drill Bit Size E
- Material Steel
- Finish Zinc Yellow
- Flange Diameter 0.396 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 651803
- Zoro # G106369022
- Country of Origin Unknown
- Category Rivet Nuts
Dimensions
Thread Size | #10-24 |
Drill Bit Size | E |
Flange Diameter | 0.396 in |
Insert Diameter | 0.246 in |
Overall Length | 0.516" |
Details
Item | Rivet Nut |
Flange Style | Flanged |
Material | Steel |
Finish | Zinc Yellow |
Grip Range | 0.010" to 0.080" |
System of Measurement | Inch |
Description
10-24 Large Flange Blind Threaded Inserts/Steel/Zinc Yellow/Large Flange/Non-Ribbed , 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLO-KROME #10 Socket Head Cap Screw, Black Alloy Steel, 2-1/4 in Length (77440)
- DISCO Steel Body Shim 1-1/8" x 1-1/4", Pk100, Temper: 0.1250" (6016PK)
- MARSON Rivet Nut, #10-32 Thread Size, Steel, 100 PK (M47340)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 50 PK (U07150.031.0150)
- NEWPORT FASTENERS Rivet Nut, #10-24 Thread Size, 0.396 in Flange Dia., 0.516" L, Aluminum, 1000 PK (819056)
- NEWPORT FASTENERS Rivet Nut, #10-32 Thread Size, 0.3 in Flange Dia., 0.435" L, Stainless Steel, 1000 PK (608088)
- NEWPORT FASTENERS Rivet Nut, 1/4"-20 Thread Size, 0.395 in Flange Dia., 0.580" L, Stainless Steel, 1000 PK (624105)
- NEWPORT FASTENERS Rivet Nut, 5/16"-18 Thread Size, 0.655 in Flange Dia., 0.735" L, Aluminum, 1000 PK (431126)
- NEWPORT FASTENERS Rivet Nut, M6-1.00 Thread Size, 110.18mm Flange Dia., 16.89mm L, Steel, 1000 PK (377386)
- MIDWEST FASTENER Rivet Nut, #10-24 Thread Size, .703 in L, Steel, 15 PK (70723)
- ZORO SELECT Rivet Nut, M4-0.70 Thread Size, 0.39 in Flange Dia., 0.458 in L, Steel, 100 PK (M69135.040.0079)
- Newport Fasteners Rivet Nuts