Shop All Rivet Nuts
Newport Fasteners
Rivet Nut, #10-24 Thread Size, 0.396 in Flange Dia., 0.516" L, Aluminum, 1000 PK
Mfr # 819056
Zoro # G006368972
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flange Style Flanged
- Thread Size #10-24
- Drill Bit Size E
- Material Aluminum
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 819056
- Zoro # G006368972
- Country of Origin Unknown
- Category Rivet Nuts
Dimensions
Thread Size | #10-24 |
Drill Bit Size | E |
Flange Diameter | 0.396 in |
Insert Diameter | 0.246 in |
Overall Length | 0.516" |
Details
Item | Rivet Nut |
Flange Style | Flanged |
Material | Aluminum |
Finish | Plain |
Grip Range | 0.010" to 0.080" |
System of Measurement | Inch |
End Type | Open |
Description
10-24 Large Flange Blind Threaded Inserts/Aluminum Alloy 5056/Large Flange/Non-Ribbed , 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO HARDWARE Machinery Eye Bolt With Shoulder, 1-1/4"-7, 3 in Shank, 2-3/16 in ID, Steel (13031 8)
- HAMPTON Round U-Bolt, 5/16", 1-3/8 in Wd, 3-7/8 in Ht, Zinc Plated Steel (02-3451-308)
- ZORO SELECT Fully Threaded Stud, 1/2"-13, 8 in, Steel, Grade B7, Black Oxide Finish, 75 PK (U22080.050.0800)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish, 50 PK (U55420.025.0001)
- NEWPORT FASTENERS Rivet Nut, #10-32 Thread Size, 0.3 in Flange Dia., 0.435" L, Stainless Steel, 1000 PK (608088)
- NEWPORT FASTENERS Rivet Nut, 5/16"-18 Thread Size, 0.655 in Flange Dia., 0.735" L, Aluminum, 1000 PK (431126)
- NEWPORT FASTENERS Rivet Nut, M6-1.00 Thread Size, 110.18mm Flange Dia., 16.89mm L, Steel, 1000 PK (377386)
- NEWPORT FASTENERS Rivet Nut, 1/4"-28 Thread Size, 0.445 in Flange Dia., 0.590" L, Aluminum, 1000 PK (336937)
- NEWPORT FASTENERS Rivet Nut, 1/4"-28 Thread Size, 0.445 in Flange Dia., 0.690" L, Steel, 1000 PK (757173)
- GOEBEL Lockbolt Collar, 0.375 in - 0.407 in Flange Dia., .270 in -.291 in L, 304 Stainless Steel (GGCS-I6Z)
- AVK Rivet Nut, M6-1.00 Thread Size, 110.56 mm Flange Dia., 14.73 mm L, Steel, 25 PK (AKS4T-610-4.2)
- Newport Fasteners Rivet Nuts