Shop All Rivet Nuts
Newport Fasteners
Rivet Nut, #10-24 Thread Size, 0.390 in Flange Dia., 0.5" L, Steel, 1000 PK
Mfr # 457050
Zoro # G006368903
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flange Style Flanged
- Material Steel
- Finish Zinc Yellow
- Flange Diameter 0.390 in
- Insert Diameter 0.292 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 457050
- Zoro # G006368903
- Country of Origin Unknown
- Category Rivet Nuts
Dimensions
Thread Size | #10-24 |
Flange Diameter | 0.390 in |
Insert Diameter | 0.292 in |
Overall Length | 0.5" |
Details
Item | Rivet Nut |
Flange Style | Flanged |
Material | Steel |
Finish | Zinc Yellow |
Grip Range | 0.020" to 0.130" |
System of Measurement | Inch |
End Type | Open |
Description
10-24 Large Flange Ribbed Blind Threaded Inserts/Steel/Zinc Yellow , 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 x 1/2 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 30 PK (36161)
- ZORO SELECT 5/16"-18 x 3-1/2 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 10 PK (U51110.031.0350)
- ZORO SELECT Fully Threaded Rod, 10-32, 12 in, Steel, Grade A, Black Oxide Finish (U20360.019.1200)
- ZORO SELECT Arch Barrel, 3/8"-16, 3/4 in Brl Lg, 1/2 in Brl Dia, 18-8 Stainless Steel Plain (Z1662)
- NEWPORT FASTENERS Rivet Nut, #10-32 Thread Size, 0.3 in Flange Dia., 0.435" L, Stainless Steel, 1000 PK (608088)
- NEWPORT FASTENERS Rivet Nut, 5/16"-18 Thread Size, 0.655 in Flange Dia., 0.735" L, Aluminum, 1000 PK (431126)
- NEWPORT FASTENERS Rivet Nut, #10-24 Thread Size, 0.396 in Flange Dia., 0.516" L, Aluminum, 1000 PK (819056)
- NEWPORT FASTENERS Rivet Nut, M6-1.00 Thread Size, 110.18mm Flange Dia., 16.89mm L, Steel, 1000 PK (377386)
- NEWPORT FASTENERS Rivet Nut, 1/4"-20 Thread Size, 0.395 in Flange Dia., 0.580" L, Stainless Steel, 1000 PK (624105)
- AVK Rivet Nut, 1/2"-13 Thread Size, 0.865 in Flange Dia., 1.45 in L, Steel, 10 PK (ALS4T-813-500)
- AVK Rivet Nut, 1/4"-20 Thread Size, Aluminum (BTIR-RNA420-320/B)
- Newport Fasteners Rivet Nuts