Shop All Plow Bolts
Newport Fasteners
Plow Bolt, 3/8"-16 Thrd Sz, 1-1/4" L, Steel, Plain, 300 PK
Mfr # 178259
Zoro # G306369976
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 3/8"-16
- Fastener Length 1-1/4"
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 178259
- Zoro # G306369976
- Country of Origin Unknown
- Category Plow Bolts
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 1-1/4" |
Details
System of Measurement | Inch |
Material | Steel |
Finish | Plain |
Plow Bolt Type | Plow Bolt |
Material Grade/Class | Grade 5 |
Color | Plain |
Description
3/8-16 x 1 1/4" Plow Bolts/Grade 5/Plain/#3 Head , 300PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Cotter Pin, 1/8 x 1-1/2 In. (65078)
- PRIME-LINE Wood Screw Flat Head Phillips Drive #2 X 1/4in Zinc Plated Steel 50PK (9033912)
- DAGGERZ Self-Drilling Screw, #10 x 1 in, Clear Zinc Plated Steel Hex Head Hex Drive, 5000 PK (SDZ1010)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 1-1/4 in L, Nylon Body, 25 PK (9128PK)
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 2 1/4 in L, Flat Head, Carbon Steel, Plain, 25 PK (1CFL9)
- ZORO SELECT Bucket Tooth Plow Bolt, 3/4"-10 Thrd Sz, 6 in L, Flat Head, Alloy Steel, Plain (1CGD3)
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 4 1/2 in L, Flat Head, Carbon Steel, Plain (U01038.062.0450)
- MIDWEST FASTENER Plow Bolt, 7/16"-14 Thrd Sz, Clipped Head, Steel, Plain, 10 PK (36184)
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 2 in L, Flat Head, Alloy Steel, Zinc Yellow, 10 PK (1CFP9)
- ZORO SELECT Square Neck Plow Bolt, 1/2"-13 Thrd Sz, 2 in L, Flat Head, Carbon Steel, Plain, 5 PK (U01038.050.0200)
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 4 in L, Flat Head, Alloy Steel, Plain, 5 PK (1CFW3)
- Newport Fasteners Plow Bolts