Shop All Plow Bolts
Newport Fasteners
Plow Bolt, 3/4"-10 Thrd Sz, 2-1/4" L, Steel, Plain, 150 PK
Mfr # 494013
Zoro # G006369962
product price: $682.99
/pk 150, $4.55/ea
Free Shipping & Returns
$682.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 3/4"-10
- Material Steel
- Finish Plain
- Plow Bolt Type Plow Bolt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 494013
- Zoro # G006369962
- Country of Origin Unknown
- Category Plow Bolts
Dimensions
Thread Size | 3/4"-10 |
Fastener Length | 2-1/4" |
Details
System of Measurement | Inch |
Material | Steel |
Finish | Plain |
Plow Bolt Type | Plow Bolt |
Material Grade/Class | Grade 8 |
Description
3/4-10 x 2 1/4" Plow Bolts/Grade 8/Plain/#3 Head , 150PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Reclosable Fastener Shapes, Acrylic Adhesive, 2 in, 1 in Wd, Clear, 100 PK (SJ3560)
- ZORO SELECT Push Nut, Bolt Retention, Stl, 1/4 In, PK100 (4HFV2)
- TOGGLER SnapToggle Toggle Bolt, 2-1/2" L, 15 PK (51862)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Anodized PEEK, 25 mm Length, 10 PK (PKM6100-25SHC-01)
- ZORO SELECT Square Neck Plow Bolt, 3/8"-16 Thrd Sz, 4 in L, Flat Head, Carbon Steel, Plain, 25 PK (U01036.037.0400)
- ZORO SELECT Square Neck Plow Bolt, 1/2"-13 Thrd Sz, 2 1/4 in L, Flat Head, Carbon Steel, Zinc Plated, 10 PK (U01037.050.0225)
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 2 in L, Flat Head, Alloy Steel, Zinc Yellow, 10 PK (1CFP9)
- ZORO SELECT Square Neck Plow Bolt, 1/2"-13 Thrd Sz, 2 1/2 in L, Flat Head, Carbon Steel, Zinc Plated, 10 PK (1CFP6)
- ZORO SELECT Square Neck Plow Bolt, 7/16"-14 Thrd Sz, 2 1/4 in L, Flat Head, Carbon Steel, Plain, 25 PK (U01036.043.0225)
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 2 1/4 in L, Flat Head, Alloy Steel, Zinc Yellow, 10 PK (1CFR1)
- MIDWEST FASTENER Plow Bolt, 1/2"-13 Thrd Sz, 1-1/2" L, Flat Head, Steel, Plain, 6 PK (70521)
- Newport Fasteners Plow Bolts