Shop All Set Screws
Newport Fasteners
Nylon Pellet Socet Set Screws Cup Point, 5/16-24 x 5/16", Alloy Steel, Black Oxide, 100PK
Mfr # 633868-100
Zoro # G206328448
product price: $515.99
/pk 100, $5.16/ea
Free Shipping & Returns
$515.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Thread Size 5/16"-24
- Overall Length 5/16 in
- Point Type Cup
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 633868-100
- Zoro # G206328448
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | 5/16"-24 |
Overall Length | 5/16 in |
Details
System of Measurement | Inch |
Drive Type | Torx |
Point Type | Cup |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Description
Nylon Pellet Socet Set Screws Cup Point, 5/16-24 x 5/16", Alloy Steel, Black Oxide, 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, #2-4-1/2, Steel, Grade 2, Black Oxide, 1-49/64 in Ht (HNI2200-001BX)
- ZORO SELECT Fully Threaded Rod, 5/16"-24, 3 ft, Steel, Grade A, Zinc Plated Finish (U20365.031.3600)
- ZORO SELECT Slotted Shim 5 x 5" x 0.010", Pk20 (36D762)
- ZORO SELECT Spacer, 1/4 in Screw Size, Plain Aluminum, 3/4 in Overall Lg, 0.252 in Inside Dia, 10 PK (CRF081204GR)
- NEWPORT FASTENERS Socket Set Screw, Knurled Cup Point, 5/8-18 x 1 1/4", Alloy Steel, Black Oxide, Hex Socket , 25PK (265253-25)
- NEWPORT FASTENERS Socket Set Screw, Knurled Cup Point, 3/8-16 x 1/2", Alloy Steel, Black Oxide, Hex Socket , 5000PK (804979-5000)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 7/16-20 x 7/16", Stainless Steel, 18-8, Hex Socket Drive , 100PK (946457-100)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 10-24 x 1 1/8", Alloy Steel, Black Oxide, Hex Socket , 100PK (361969-100)
- NEWPORT FASTENERS Socket Set Screw, Flat Point, 8-32 x 3/8", Stainless Steel, 18-8, Hex Socket Drive , 100PK (525255-100)
- NEWPORT FASTENERS Square Head Set Screw, Cup Point, 5/8-11x1 1/2", Alloy Steel Thru-Hardened, Full Thread, 50PK (796689-50)
- ZORO SELECT Socket Set Screw, Cup, 6-32x3/8, PK100 (U51260.013.0037)
- Newport Fasteners Set Screws