Shop All Set Screws
Newport Fasteners
Nylon Patch Socket Set Screws Cup Point, 8-32 x 3/8", Alloy Steel, Black Oxide, Hex Socket , 100PK
Mfr # 739007-100
Zoro # G106328180
product price: $89.99
/pk 100, $0.90/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size #8-32
- Overall Length 3/8 in
- Point Type Cup
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 739007-100
- Zoro # G106328180
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | #8-32 |
Overall Length | 3/8 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point Type | Cup |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Description
Nylon Patch Socket Set Screws Cup Point, 8-32 x 3/8", Alloy Steel, Black Oxide, Hex Socket , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8"-16 x 12" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 25PK (01118)
- MIDWEST FASTENER Hex Nut, 5/8"-11, 18-8 Stainless Steel, Not Graded, 25 PK (05275)
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 1-1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 1000 PK (1424KSWN)
- HILLMAN Sheet Metal Screw, #8 x 1 in, Zinc Plated Steel Pan Head Phillips Drive, 5 PK (41062)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 1/2-20 x 3", Alloy Steel, Black Oxide, Hex Socket , 50PK (368944-50)
- NEWPORT FASTENERS Nylon Patch Socket Set Screws Cup Point, 5-40 x 1/4", Alloy Steel, Black Oxide, Hex Socket , 100PK (225584-100)
- NEWPORT FASTENERS Socket Set Screw, Nylon Tip, 1/4-28 x 3/4", Alloy Steel, Black Oxide, Hex Socket , 1000PK (614776-1000)
- NEWPORT FASTENERS Socket Set Screw, Knurled Cup Point, M6-1.0x8mm, Alloy Steel, 14.9 - 45H, Hex Socket Drive, 100PK (549491-100)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, DIN 916, M16-2.0x80mm, Alloy Steel Metric Class 14.9 - 45H, 250PK (807799-250)
- NEWPORT FASTENERS Socket Set Screw, Flat Point, 5/16-18 x 5/16", Alloy Steel, Black Oxide, Hex Socket , 100PK (114716-100)
- SET SCREW & MANUFACTURING #8-32 X 3/32 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H163200937CPX-2500)
- Newport Fasteners Set Screws