Shop All Set Screws
Newport Fasteners
Nylon Patch Socket Set Screws Cup Point, 7/8-9 x 1 1/2", Alloy Steel, Black Oxide, Hex Socket , 50PK
Mfr # 417266-50
Zoro # G106319188
product price: $867.99
/pk 50, $17.36/ea
Free Shipping & Returns
$867.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 7/8"-9
- Overall Length 1-1/2 in
- Point Type Cup
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 417266-50
- Zoro # G106319188
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | 7/8"-9 |
Overall Length | 1-1/2 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point Type | Cup |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Description
Nylon Patch Socket Set Screws Cup Point, 7/8-9 x 1 1/2", Alloy Steel, Black Oxide, Hex Socket , 50PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN INTERNATIONAL Clevis Pin, SS, 1/4" x 1 1/4" (RF266)
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 10 PK (U04104.043.0350)
- SUBURBAN BOLT AND SUPPLY Class 10.9, M24-2.00 Hex Head Cap Screw, Plain Steel, 400 mm L (A4050240400T)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 8-1/2 in L (U04104.075.0850)
- NEWPORT FASTENERS Nylon Patch Socket Set Screws Cup Point, 1/4-20 x 3/8", Alloy Steel, Black Oxide, Hex Socket , 100PK (155411-100)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 8-32x3/16", Alloy Steel, 14.9 - 45H, Mechanical Zinc, 100PK (662385-100)
- NEWPORT FASTENERS Socket Set Screw, Flat Point, DIN 913, M8-1.25x10mm, Alloy Steel Metric Class 14.9 - 45H, 5000PK (121598-5000)
- NEWPORT FASTENERS Socket Set Screw, Oval Point, 1/2-13 x 1/2", Alloy Steel, Black Oxide, Hex Socket , 100PK (924194-100)
- NEWPORT FASTENERS Socket Set Screw, Oval Point, 10-24 x 7/16", Alloy Steel, Black Oxide, Hex Socket , 100PK (880840-100)
- NEWPORT FASTENERS Socket Set Screw, Flat Point, DIN 913, M8-1.25x16mm, Alloy Steel Metric Class 14.9 - 45H, 5000PK (991419-5000)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 3/8-16 x 1/2", Stainless Steel, 18-8, Hex Socket Drive , 100PK (357588-100)
- Newport Fasteners Set Screws