Shop All Set Screws
Newport Fasteners
Nylon Patch Socket Set Screws Cup Point, 5/8-18 x 5/8", Alloy Steel, Black Oxide, Hex Socket , 50PK
Mfr # 731660-50
Zoro # G606326952
product price: $205.99
/pk 50, $4.12/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 5/8"-18
- Overall Length 5/8 in
- Point Type Cup
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 731660-50
- Zoro # G606326952
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | 5/8"-18 |
Overall Length | 5/8 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point Type | Cup |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Description
Nylon Patch Socket Set Screws Cup Point, 5/8-18 x 5/8", Alloy Steel, Black Oxide, Hex Socket , 50PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRIC BLUE M5-0.80 Socket Head Cap Screw, Metric Blue Steel, 50 mm Length, 25 PK (UST179708)
- E-Z LOK Thread Repair Kit, Knife Thread Inserts, 1/4"-20, Plain Stainless Steel, 6 Inserts (EZ-400-4-CR)
- ZORO SELECT Nylon Insert Lock Nut, 5/8"-11, Steel, Grade 2, Zinc Plated, 3/4 in Ht, 10 PK (U12300.062.0001)
- L.H. DOTTIE Wood Screw, #10, 1 in, Zinc Plated Carbon Steel Flat Head Square Drive, 100 PK (DDFW101)
- NEWPORT FASTENERS Socket Set Screw, Half Dog Point, 10-24 x 5/16", Stainless Steel, 18-8, Hex Socket Drive , 2500PK (854235-2500)
- NEWPORT FASTENERS Socket Set Screw, Knurled Cup Point, 1/2-13 x 3", Alloy Steel, Black Oxide, Hex Socket , 10PK (410085-10)
- NEWPORT FASTENERS Nylon Patch Socket Set Screw Flat Point, 6-32 x 3/8", Alloy Steel, Black Oxide, Hex Socket , 1000PK (987196-1000)
- NEWPORT FASTENERS Socket Set Screw, Flat Point, 1/4-20 x 3/4", Alloy Steel, Black Oxide, Hex Socket , 100PK (914892-100)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 10-24 x 5/16", Alloy Steel, Black Oxide, Hex Socket , 100PK (770131-100)
- NEWPORT FASTENERS Nylon Patch Socket Set Screws Cup Point, 1/4-20 x 1/2", Alloy Steel, Black Oxide, Hex Socket , 100PK (695105-100)
- ZORO SELECT Socket Set Screw, Cup, 1/4-28x3/16, PK100 (SSCFIA0250018USA-100BX)
- Newport Fasteners Set Screws