Shop All Set Screws
Newport Fasteners
Nylon Patch Socket Set Screws Cup Point, 1/4-28 x 1/2", Alloy Steel, Black Oxide, Hex Socket , 100PK
Mfr # 948875-100
Zoro # G006335691
product price: $171.99
/pk 100, $1.72/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 1/4"-28
- Overall Length 1/2 in
- Point Type Cup
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 948875-100
- Zoro # G006335691
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | 1/4"-28 |
Overall Length | 1/2 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point Type | Cup |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Description
Nylon Patch Socket Set Screws Cup Point, 1/4-28 x 1/2", Alloy Steel, Black Oxide, Hex Socket , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO Collated Metal Connector Nail, 1-1/2 in L, Galvanized, Flat Head, 34 Degrees, 2000 PK (M002264)
- RED HEAD Wedge Anchor, 3/8" Dia., 3-3/4" L, Steel Zinc Plated, 15 PK (12016)
- ZORO SELECT Ultrasonic Insert, #4-40, 15/64 in L, 0.157 in Insert Dia., 0.157 in Tapered End Dia., Brass (FL-440-HI-PK100)
- ZORO SELECT Fully Threaded Rod, M6-1mm, 1 m, Steel, Class 4.8, Zinc Plated Finish (M20300.060.1000)
- NEWPORT FASTENERS Socket Set Screw, Flat Point, 1/4-20 x 1/4", Alloy Steel, Black Oxide, Hex Socket , 100PK (706555-100)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 5/16-24 x 1", Stainless Steel, 18-8, Hex Socket Drive , 3000PK (592728-3000)
- NEWPORT FASTENERS Socket Set Screws, Full Dog Point, 5/16-18 x 7/8", Alloy Steel, Black Oxide, Hex Socket , 100PK (360253-100)
- NEWPORT FASTENERS Socket Set Screw, Flat Point, 10-24 x 1/2", Alloy Steel, Black Oxide, Hex Socket , 100PK (662829-100)
- NEWPORT FASTENERS Socket Set Screw, Cone Point, 10-32 x 3/8", Alloy Steel, Black Oxide, Hex Socket , 100PK (123226-100)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 5/8-11 x 5", Alloy Steel, Black Oxide, Hex Socket , 150PK (192632-150)
- ZORO SELECT Socket Set Screw, Cup, 6-32x3/4, PK100 (SSCIA0-60075USA-100BX)
- Newport Fasteners Set Screws