Shop All Set Screws
Newport Fasteners
Nylon Patch Socket Set Screws Cup Point, 1/2-13 x 1 1/2", Alloy Steel, Black Oxide, 100PK
Mfr # 213562-100
Zoro # G606308095
product price: $358.99
/pk 100, $3.59/ea
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Thread Size 1/2"-13
- Overall Length 1-1/2 in
- Point Type Cup
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 213562-100
- Zoro # G606308095
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | 1/2"-13 |
Overall Length | 1-1/2 in |
Details
System of Measurement | Inch |
Drive Type | Torx |
Point Type | Cup |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Description
Nylon Patch Socket Set Screws Cup Point, 1/2-13 x 1 1/2", Alloy Steel, Black Oxide, 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN SOCKETS 3/8X1 1/4 DOWEL PIN EBONY FINISH BLK OX (3720PDE)
- MIDWEST FASTENER Solid Rivet, Flat Head, 1/4 in Dia., 2-3/4 in L, Steel Body, 6 PK (930673)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 3 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (02953)
- ZORO SELECT Extra Low Crown Cap Nut, 1/4"-28, Brass, Plain, 3/8 in H, 10 PK (CPB224)
- NEWPORT FASTENERS Socket Set Screw, Flat Point, 1/2-13 x 1/2", Alloy Steel, Black Oxide, Hex Socket , 100PK (827886-100)
- NEWPORT FASTENERS Set Screws, Cup Point, M16-2.0 x 50mm, Alloy Steel, Hex Socket, , 10PK (911097-10)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 1/4-20 x 1 1/2", Stainless Steel, 18-8, Hex Socket Drive , 3000PK (828342-3000)
- NEWPORT FASTENERS Nylon Patch Socket Set Screw Half-Dog Point, 1/2-13 x 3/4", Alloy Steel, Black Oxide, 400PK (787749-400)
- NEWPORT FASTENERS Socket Set Screw, Cone Point, DIN 914, M5-0.8x12mm, Alloy Steel Metric Class 14.9 - 45H, 100PK (873867-100)
- NEWPORT FASTENERS Socket Set Screw, Cone Point, 1/4-20 x 5/16", Alloy Steel, Black Oxide, Hex Socket , 5000PK (449766-5000)
- AMERICAN SOCKETS 3/8-24X1 FINE SOCKET SET SCR CUP BLK OX (3816SSC)
- Newport Fasteners Set Screws