Shop All Set Screws
Newport Fasteners
Nylon Patch Socket Set Screw Half-Dog Point, 1/4-20 x 3/8", Alloy Steel, Black Oxide, 1000PK
Mfr # 686221-1000
Zoro # G106326421
Free Shipping & Returns
$644.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Point Type 1/2 Dog
- Material Alloy Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 686221-1000
- Zoro # G106326421
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | 1/4"-20 |
Overall Length | 3/8 in |
Details
System of Measurement | Inch |
Drive Type | Torx |
Point Type | 1/2 Dog |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Description
Nylon Patch Socket Set Screw Half-Dog Point, 1/4-20 x 3/8", Alloy Steel, Black Oxide, 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 8-32, 2 ft, Steel, Grade A, Zinc Plated Finish (U20300.016.2400)
- ZORO SELECT Wood Screw, #6, 3/4 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK (WSFI0-600750-100P)
- FOREVERBOLT 1/4"-20 Socket Head Cap Screw, Plain 316 Stainless Steel, 1/2 in Length, 10 PK (FB3SCAPS142012P10)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 60 PK (B01200.050.0600)
- NEWPORT FASTENERS Nylon Patch Socket Set Screw Half-Dog Point, 1/4-20 x 1/2", Alloy Steel, Black Oxide, 100PK (360644-100)
- NEWPORT FASTENERS Square Head Set Screw, Cup Point, 3/4-10x2 1/2", Alloy Steel Thru-Hardened, Full Thread, 25PK (237957-25)
- NEWPORT FASTENERS Socket Set Screw, Flat Point, 3/8-16 x 3/4", Stainless Steel, 18-8, Hex Socket Drive , 100PK (611652-100)
- NEWPORT FASTENERS Set Screws, Cup Point, M16-2.0 x 50mm, Alloy Steel, Hex Socket, , 10PK (911097-10)
- NEWPORT FASTENERS Socket Set Screw, Flat Point, DIN 913, M8-1.25x10mm, Alloy Steel Metric Class 14.9 - 45H, 5000PK (121598-5000)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 10-24 x 1 1/8", Alloy Steel, Black Oxide, Hex Socket , 100PK (361969-100)
- ZORO SELECT Set Screw, M5 x 0.80mm, 6mm L, PK100 (M51230.050.0006)
- Newport Fasteners Set Screws