Shop All Set Screws
Newport Fasteners
Nylon Patch Socket Set Screw Flat Point, 1/4-20 x 5/16", Alloy Steel, Black Oxide, 1000PK
Mfr # 378156-1000
Zoro # G706321116
product price: $473.99
/pk 1000, $0.47/ea
Free Shipping & Returns
$473.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Point Type Flat
- Material Alloy Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 378156-1000
- Zoro # G706321116
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | 1/4"-20 |
Overall Length | 5/16 in |
Details
System of Measurement | Inch |
Drive Type | Torx |
Point Type | Flat |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Description
Nylon Patch Socket Set Screw Flat Point, 1/4-20 x 5/16", Alloy Steel, Black Oxide, 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY #8-32 x 1 in Slotted Truss Machine Screw, Zinc Plated Steel (A0300100100TZ)
- ZORO SELECT Wing Nut, 1/4"-28, Stainless Steel, Plain, 0.563 in Ht, 1-3/32 in Max Wing Span, 25 PK (1WY95)
- ZORO SELECT Pin, Steel 420-560 HV30, 12mm dia. (M39140.120.0060)
- ZORO SELECT Class 8.8, M10-1.50 Hex Head Cap Screw, Black Oxide Steel, 100 mm L, 50 PK (M01010.100.0100)
- NEWPORT FASTENERS Nylon Patch Socket Set Screw Flat Point, 1/4-20 x 1/2", Alloy Steel, Black Oxide, 1000PK (577452-1000)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 3/4-10 x 3/4", Alloy Steel, 18-8, Hex Socket Drive , 25PK (151137-25)
- NEWPORT FASTENERS Socket Set Screw, Oval Point, 1/4-20 x 5/8", Alloy Steel, Black Oxide, Hex Socket , 5000PK (272115-5000)
- NEWPORT FASTENERS Socket Set Screw, Cone Point, 10-32 x 1/2", Stainless Steel, 18-8, Hex Socket Drive , 100PK (940193-100)
- NEWPORT FASTENERS Socket Set Screw, Flat Point, 3/8-16 x 1", Stainless Steel, 18-8, Hex Socket Drive , 100PK (353474-100)
- NEWPORT FASTENERS Nylon Patch Socket Set Screw Half-Dog Point, 1/4-20 x 1/2", Alloy Steel, Black Oxide, 100PK (360644-100)
- NEWPORT FASTENERS Socket Set Screws, Full Dog Point, 3/8-24 x 1", Alloy Steel, Black Oxide, Hex Socket , 2000PK (485488-2000)
- Newport Fasteners Set Screws