Shop All Set Screws
Newport Fasteners
Nylon Patch Socket Set Screw Flat Point, 1/2-13 x 3/4", Alloy Steel, Black Oxide, Hex Socket , 100PK
Mfr # 199301-100
Zoro # G006311336
product price: $186.99
/pk 100, $1.87/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 1/2"-13
- Overall Length 3/4 in
- Point Type Flat
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 199301-100
- Zoro # G006311336
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | 1/2"-13 |
Overall Length | 3/4 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point Type | Flat |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Description
Nylon Patch Socket Set Screw Flat Point, 1/2-13 x 3/4", Alloy Steel, Black Oxide, Hex Socket , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Both Ends Threaded Connect Rod, 5/8-11 Ext Thrd, 18 Lg Alum, 5/8-11, 18, Unfinished Finish (LINK62618EA)
- ZORO SELECT Low Crown Cap Nut, 9/16"-12, Steel, Zinc Plated, 15/16 in H, 2 PK (CPB194)
- J.W. WINCO Spherical Washer, Fits Bolt Size M24 18-8 Stainless Steel, Plain Finish (6319-25-C-NI)
- NEWPORT FASTENERS M5 x 50mm Dowel Pins DIN 6325 /Alloy Steel/Bright Finish , 100PK (PIN6325DIN05050M6P)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 5/16-18 x 1/4", Stainless Steel, 18-8, Hex Socket Drive , 5000PK (919068-5000)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, DIN 916, M12-1.75 x 25mm, Stainless Steel A2-70, Hex Socket , 100PK (118212-100)
- NEWPORT FASTENERS Socket Set Screw, Knurled Cup Point, 1/2-13 x 1 1/4", Alloy Steel, Black Oxide, Hex Socket , 100PK (384245-100)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 10-24 x 5/16", Alloy Steel, Black Oxide, Hex Socket , 100PK (770131-100)
- NEWPORT FASTENERS Square Head Set Screw, Cup Point, 5/8-11x8", Alloy Steel Case Hardened, Full Thread, 30PK (217620-30)
- NEWPORT FASTENERS Square Head Set Screw, Cup Point, 5/8-11 x 3", Stainless Steel 18-8, Full Thread , 25PK (309730-25)
- ZORO SELECT Set Screw, M5 x 0.80mm, 4mm L, PK100 (M51240.050.0004)
- Newport Fasteners Set Screws