Shop All Lock Nuts
Newport Fasteners
Nylon Insert Lock Nut, M8-1.25, Steel, Class 8, Zinc Plated, 1500 PK
Mfr # 804711
Zoro # G106331975
product price: $541.99
/pk 1500, $0.36/ea
Free Shipping & Returns
$541.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Flange Hex
- Lock Type Nylon Insert
- Material Steel
- Material Grade/Class Class 8
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 804711
- Zoro # G106331975
- Country of Origin Unknown
- Category Lock Nuts
Dimensions
Thread Size | M8-1.25 |
Hex Width | 12.73 mm |
Details
Item | Lock Nut |
Hex Type | Flange Hex |
Lock Type | Nylon Insert |
Material | Steel |
Material Grade/Class | Class 8 |
Finish | Zinc Plated |
Standards | DIN 6926 |
System of Measurement | Metric |
Corrugated Tubing Fitting Color | Silver |
Description
M8-1.25 Flange Style Nylon Insert Locknuts/Class 8/Zinc/DIN6926 , 1500PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALBOA Balboa BB50086 Union Split Nut without Screws (BB50086)
- ZORO SELECT M6-1.00 x 70 mm Phillips Pan Machine Screw, Zinc Plated Steel, 10 PK (MPPD060700-010P1)
- ZORO SELECT Cotter Pin, Hammerlock, 7/64"Dx1" L, PK100 (U39351.010.0100)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 65 mm Length, 50 PK (M07000.100.0065)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 1-1/2"-6, Steel, Grade 8, Yellow Zinc, 2 PK (247250)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 1/4"-20, Steel, Grade A, Zinc Plated, 100 PK (565181-PR-100)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 7/16"-14, Steel, Zinc Plated, 100 PK (NB305283P-100)
- NEWPORT FASTENERS Flexible Top Lock Nut, #8-32, 18-8 Stainless Steel, Not Graded, 250 PK (135863)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 1/2"-13, Steel, Grade A, Zinc Plated, 500 PK (621578-BR-500)
- NEWPORT FASTENERS Lock Nut, 1-1/8"-7, Steel, Grade 9, Cadmium Yellow, 1.161 in Ht, 100 PK (NB446022B-100)
- ZORO SELECT Nylon Insert Lock Nut, #10-24, 316 Stainless Steel, Not Graded, Plain, 15/64 in Ht, 50 PK (U55730.019.0001)
- Newport Fasteners Lock Nuts